Shop All Disposable Gloves
Ansell
Black Dragon, Latex Disposable Gloves, 5.5 mil Palm , Latex, Powder-Free, M, 100 PK, Black
Mfr # MICBD-1002-PF
Zoro # G402128088
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Latex
- Palm Thickness 5.5 mil
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Ansell
- MFR # MICBD-1002-PF
- Zoro # G402128088
- Country of Origin Unknown
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Latex Disposable Gloves |
Color | Black |
Material | Latex |
Palm Thickness | 5.5 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | Black Dragon |
Sterile/Non-Sterile | Non-Sterile |
Finger Thickness | 6.7 mil |
Silicone-Free | No |
Texture | Fully Textured |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Nemesis Readers Prescription Safety Sunglasses, Diopter: +2.50, Black Frame, Smoke Gray Lens (22519)
- BRADY Plug Lockout, For 1 1/4 in Max Cord Diameter, 3 in Max Plug Diameter, For 2-Prong/3-Prong Plug Type (PLO23)
- JACKSON SAFETY Anthem Series Face Shield Kits (14957)
- GRABBER WARMERS Mens 7-12 Blk Socks (MHHORGBLK)
- ANSELL Blaze, High Visibility Exam Gloves, 5.1 mil Palm, Nitrile, Powder-Free, S, 100 PK, Orange (N481)
- ANSELL Comfort Grip, Latex Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, M, 100 PK, Beige (CFG-900-M)
- ANSELL NPG-888, Disposable Gloves, 5.1 mil Palm, Neoprene, Powder-Free, XL, 100 PK, Green (NPG-888-XL)
- ANSELL Microflex L56, Latex Disposable Gloves, 3.9 mil Palm, Latex, Powder-Free, L, 100 PK, Beige (L563)
- ANSELL NeoPro, Neoprene Disposable Gloves, 5.1 mil Palm, Neoprene, Powder-Free, XS, 100 PK, Green (NPG-888)
- ANSELL Microflex MF-300 Exam Gloves, 6.3 mil, Natural Rubber Latex, Powder-Free, XS (6), Natural, 100 Pack (MF-300-XS)
- SW SAFETY Megaman, Nitrile Exam Gloves, 8.5 mil Palm, Nitrile, Powder-Free, M, 50 PK, Black (N260883)
- Ansell Disposable Gloves