Shop All Aprons
Ansell
Bib Apron, Yellow, Universal, 45 In. L
Mfr # 56-300
Zoro # G4703291
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Nylon/PVC
- Width 33 in
- Thickness 18 mil
- Closure Type Ties
Product Information
Dimensions
Width | 33 in |
Overall Length | 45 in |
Length Type | Shin |
Named Size | Universal |
Description
Bib Apron, Anti-Static No, Apron Material Nylon, PVC, Apron Type Bib, Back Style Open, Breakaway No, Color Green, Cuff Style Not Applicable, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Adjustable Strap, Overall Length 44 in, Overall Width 33 in, Packaging Bulk, Seam Style Seamless, Secondary Flame Resistance No, Series AlphaTec, Sleeve Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Defective Do Not Use Tag, Pk25 (RPT129G)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (580W STD ORG)
- 3M Floor Mat, 18" W x 46" L (5836)
- PIP Sleeves, Rubber, Yellow, M, 26500VAC, PR (199-3-REGULAR)
- ANSELL Bib Apron, 33 In. W, Blue, 54 In. L (56-007)
- ANSELL Alphatec Chemical Resistant Bib Apron, Vinyl, Medium Duty, 8 mil, 44 in Length, Universal Size (56-001)
- ANSELL Coat Apron, Blue, 51 In. W (56-910)
- ANSELL AlphaTec Bib Apron, PVC/Vinyl, 18 mil, 44 in L, Green, Universal Size (56-100)
- ANSELL Bib Apron, Blue, 54 In. L (56-009)
- ANSELL Die Cut Apron, 44in. x 33in., White, PK72 (56-016)
- FAME FABRICS Bib Apron, No Pocket, F33, Checkerboard (18588)
- Ansell Workwear