Shop All Aprons
Ansell
Bib Apron, Yellow, 50 In. L
Mfr # 56-801
Zoro # G1386375
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Enduro 2000 Polyurethane
- Width 35 in
- Thickness 9 mil
- Closure Type Ties
- Series AlphaTec
Product Information
Dimensions
Width | 35 in |
Overall Length | 50 in |
Length Type | Shin |
Named Size | Universal |
Description
Bib Apron, Anti-Static No, Apron Material Polyurethane, Apron Type Bib, Back Style Open, Breakaway No, Color Yellow, Cuff Style Not Applicable, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Adjustable Strap, Overall Length 50 in, Overall Width 50 in, Packaging Bulk, Seam Style Seamless, Secondary Flame Resistance No, Series AlphaTec, Sleeve Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Alum Danger Hard Head Area, 10"x7" (LCU4-0369-NA_10X7)
- HOSS BOOT CO Hoss Mens Eric Lo Brown Oblique Safety T (50238)
- CARHARTT Bib Overall, Brown, 36in x 36in, 13 oz. (101627-211 36 36)
- ZING Gate Valve Lockout, Fits Sz 1 to 2-1/2 (7103)
- ANSELL Bib Apron, White, 50 In. L (56-800)
- ANSELL Bib Apron, Blue, 50 In. L (56-802)
- ANSELL Bib Apron, Blue, 55 In. L (56-601)
- ANSELL Bib Apron, Yellow, 45 In. L (56-400)
- ANSELL Bib Apron, Yellow, 45 In. L, Universal (56-801)
- ANSELL Coat Apron, Blue, 50 In. L, M (56-910)
- UNCOMMON THREADS Cadence Waist Apron Pinstripe Denim (3130-7500)
- Ansell Aprons