Shop All Aprons
Ansell
Bib Apron, Blue, 54 In. L
Mfr # 56-009
Zoro # G2752285
product price: $2.75
/ea
Sold in multiples of 12 for $33.00
$33.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Vinyl
- Width 33 in
- Thickness 6 mil
- Closure Type Ties
Product Information
Dimensions
Width | 33 in |
Length Type | Shin |
Overall Length | 54 in |
Named Size | Universal |
Description
Bib Apron, Anti-Static No, Apron Material Vinyl, Apron Type Bib, Back Style Open, Breakaway No, Color Blue, Cuff Style Not Applicable, FDA Compliant Yes, Grommet Material PVC, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Tie, Overall Length 54 in, Overall Width 33 in, Packaging Bulk, Seam Style Seamless, Secondary Flame Resistance No, Series AlphaTec, Sleeve Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURION Labels Dymo 1-1/8 X 3-1/2 (CS 3)
- EMERGENCY ZONE Honey Bucket Toilet Seat (650)
- HONEYWELL MILLER Miller® Turbolite™ Fall Limiter With Snap Hook, (MFL-1-Z7/6FT)
- SIGNMISSION OSHA Danger Decal, Diesel Fuel No Smoking W/ Graphic, 24in X 18in Decal, 18" W, 24" L, Landscape (OS-DS-D-1824-L-19325)
- ANSELL AlphaTec Bib Apron, PVC/Vinyl, 18 mil, 44 in L, Green, Universal Size (56-100)
- ANSELL Bib Apron, White, 45 In. L (56-800)
- ANSELL Bib Apron, Yellow, 55 In. L (56-600)
- ANSELL Bib Apron, Yellow, Universal, 45 In. L (56-300)
- ANSELL Vinyl Coat Apron, Blue, X-Large (56-910)
- ANSELL Bib Apron, Blue, 36 In. L, 28 In. W, Denim (57-003)
- GEMPLERS Gemplers Heavy-Duty Cotton Duck Work Apron (24352 NVY)
- Ansell Workwear