Shop All Disposable Gloves
This Product is Discontinued
Ansell
ApexPro AP12, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L ( 9 ), 100 PK, White/Black (Discontinued)
Mfr # AP12
Zoro # G3572193
This Product is Discontinued
Key Features
- Size L ( 9 )
- Color White/Black
- Material Nitrile
- Palm Thickness 6 mil
- Length 12 in
Product Information
- Brand Ansell
- MFR # AP12
- Zoro # G3572193
- UPC # 50741013074132
- Country of Origin Unknown
- Category Disposable Gloves
Dimensions
Size | L ( 9 ) |
Length | 12 in |
Glove Size and Cuff Length Style | L/Extended |
Size - Numeric | 9 |
Size- Alpha | L |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Color White/Black, Cuff Thickness 4.5 mil, Disposable Glove Type General Purpose, Medical-Grade, Features Dual Layer, Extended Cuff, Finger Thickness 8.3 mil, Latex-Free Yes, Length 12 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards 13485, ASTM D6319, FDA21 CFR 177-2600, ISO 9001, NFPA 1999/2018, Sterile/Non-Sterile Non-Sterile, Texture Grain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.