Shop All Footwear Accessories
Ansell
Ansell 012-56-512 Cpp Supported Aprons; 35 x 45 in.; Black
Mfr # 012-56-512
Zoro # G904043124
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ansell
- MFR # 012-56-512
- Zoro # G904043124
- Country of Origin Mexico
- Category Footwear Accessories
Description
Features
- Constructed of Hycar, a tough nitrile blend that is ideal for grease and animal fats
- Designed for rugged wear
- Suited for working in cold conditions
- Material - Hycar
- Color - Black
- Style - Bib Style Apron, Bound Neck &Ties
- Resistance - Chemicals, Fats, Grease
- Pack of 12
- Size - 45 L x 35 W in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Safety Poly/Cotton LS T-Grn (6015G-M)
- BRADY Pipe Marker, PK5, 7061-4-PK (7061-4-PK)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Size X2L (20-9-1610-X2L)
- CAT FOOTWEAR Size 13 Men's Hiker Shoe Steel Safety Footwear, Black (P91274)
- OSBORNE Osborn ProTekTo OG3 ABS Plastic Shoe Caps (OG-3501)
- DUE NORTH Traction Device, Rubber, 13-1/2, Pull-On, PR (V3553570-2XL)
- IRONLACE Paracord 550 Shoelace, 54", Blue, PR1 (550-54-03)
- YAKTRAX Yt Diamond Grip Xlarge (08533)
- ERGODYNE Traction Device, Color Black, 15 3/8" L, PR (6326)
- LACROSSE Iceman Boot Liner, Size 9, 10 in. H, Blk, PR (904000)
- YAKTRAX SNOW&ICE TRCTN WALK LG (08605)
- Ansell Footwear Accessories