Shop All Cut-Resistant Gloves
Ansell
Ansell 012-11-735-9 9 in. 11-735 10G HyFlex Lightweight Intercept Cut Resistant Gloves; Pack of 12
Mfr # 012-11-735-9
Zoro # G703693841
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ansell
- MFR # 012-11-735-9
- Zoro # G703693841
- Country of Origin China
- Category Cut-Resistant Gloves
Description
Features
- Lightweight glove combines superior protection and superb grip capability
- Comfortable and flexible liner contains optimized lycra content for soft and cool all-day comfort
- Palm-dipped polyurethane coating provides en abrasion level 4 (ansi level 6) for extended glove life
- Enhanced puncture resistance
- Pack of 12
- Color: White & Gray
- Coating: Polyurethane
- Cuff Style: Plaited Knit-Wrist
- Style: Work Gloves
- Size: 9 in.
- Weight: 13.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M™ 5000 Series Half Mask OV/AG Kit, L (5303)
- NEW BALANCE Athletic Shoe, EE, 11 1/2, Gray, PR (MIDSPWRGR-11.5-2E)
- SUPERIOR GLOVE Cut-Resistant Gloves, Hi-Viz Orange, 10, PR (S18TAGOFN10)
- PROFLEX BY ERGODYNE ANSI A4 PU Coated CR Gloves, Gray, Size L (7044)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 10, 1 PR (11-727VP)
- ANSELL Cut Resistant Glove, Knitted, Size 12, PR (11-645)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 8, 1 PR (11-939)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (28-359)
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (70-761)
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XS, 1 PR (11-511)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (RWG561TL)
- Ansell Cut-Resistant Gloves