Shop All Cut-Resistant Gloves
Ansell
Ansell 012-11-510-9 Hyflex Light Cut Protection Gloves; Size 9; Black
Mfr # 012-11-510-9
Zoro # G603741109
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ansell
- MFR # 012-11-510-9
- Zoro # G603741109
- UPC # 10076490027640
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Description
Features
- High level of protection with an ergonomic fit
- Integral cuff "ComfortFlex" padded cuff provides a soft feel, while providing cut protection on the outside
- Knitted Variable Stitch Design provides improved fit by releasing tension in high stress zones of the glove
- Machine launderable with minimal shrinkage
- Zonal nylon &Kevlar technology increases abrasion resistance on the palm and back of hand
- Size - 9
- Material - Kevlar Yarn
- Cuff Style - Knit-Wrist
- Resistance - Cut
- Coating - Foam Nitrile
- Color - Black
- Lining - DuPont Kevlar
- Usage - Assembly of sharp Objects
- Pack of 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, Automatic Sprinkler Shutoff Valve, Portrait (OS-DS-D-35-V-2263)
- ATLANTIC MILLS Atlantic Mills 28"x34" Medium Weight White Bib Apron, PK100 (280C)
- 3M Chin Strap for Premium Head Suspension S (S-958)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLACR (MCSLACR)
- ANSELL VF, General Purpose Glove, 10, 36J050, PR (11-600VP)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 7, 1 PR (11-627V)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, M, 1 PR (74-048)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (11-510)
- ANSELL Cut Resistant Gloves, A4, Gray 8, PR (11-754)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (11-947)
- HONEYWELL Cut-Resistant Gloves, S, 13 Gauge, A2, PR (22-7513B/7S)
- Ansell Gloves & Hand Protection