Shop All Chemical Resistant Gloves
Ansell Alphatec
Solvex 37-185 18'' Green 22 Mil Unsupported Sandpatch Nitrile Gloves
Mfr # 20A3718510
Zoro # G611583753
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ansell Alphatec
- MFR # 20A3718510
- Zoro # G611583753
- Country of Origin United States
- Category Chemical Resistant Gloves
Description
For reliable protection in a variety of applications choose these Ansell AlphaTec Solvex 37-185 18'' green 22 mil unsupported sandpatch nitrile gloves. These gloves are made of unsupported 22 mil nitrile for optimal dexterity and comfort while the curved finger design offers a natural fit to reduce hand fatigue. They have a smooth sandpatch finish that provides a secure grip and they are designed for use in wet and dry work environments. These gloves are unlined with no inner cotton flocking to minimize the risk of lint contamination. Plus they do not contain natural rubber latex making them safe to use by wearers with Type 1 allergies.Made of a high-performance nitrile compound these gloves are rated for ANSI level 4 abrasion resistance for superior protection against snags punctures and abrasions. For long-lasting service they will not swell weaken or degrade. The long 18'' length provides ample protection up to the elbow making them ideal for heavy-duty cleaning. They are also ideal for food processing operations automotive industries and janitorial or industrial applications.Overall Dimensions:Length: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coverall, Chest 38In., Blue (CT10PB RG 38)
- ANSELL Lab Coat, L, Red, Polyester (66-663)
- HEXARMOR Safety Gloves, L, PR (2074-L (9))
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-425)
- ANSELL ALPHATEC Solvex 37-175 13'' Green 17 Mil Unsupported Sandpatch Nitrile Gloves with Cotton Flock Lining, 12PK (20A3717510)
- ANSELL ALPHATEC Solvex 37-155 13'' Green 15 Mil Unsupported Sandpatch Nitrile Gloves, 12PK (20A3715510)
- ANSELL ALPHATEC 88-356 12'' Blue 17 Mil Unsupported Fish Scale Grip Treated Natural Latex Rubber Gloves, 12PK (20A8835610)
- ANSELL ALPHATEC 12'', 16 Mil Unsupported Fish Scale Grip Natural Latex Rubber Gloves W/ Cotton Flock Lining, 12PK (20A8719810)
- MAPA Trident M286 40 Mil Unlined Latex Gloves wRolled Cuff (286319)
- SHOWA Chemical-Resistant Gloves, Blue, XL/10, PR (CN751XL-10)
- ANSELL 11-3/4" Chemical Resistant Gloves, Nitrile, 7, 1 PR (37-310)
- Ansell Alphatec Chemical Resistant Gloves