Shop All Chemical Resistant Gloves
Ansell Alphatec
Solvex 37-175 13'' Green 17 Mil Unsupported Sandpatch Nitrile Gloves with Cotton Flock Lining, 12PK
Mfr # 20A3717510
Zoro # G411583823
product price: $49.15
/pk 12, $4.10/ea
$49.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ansell Alphatec
- MFR # 20A3717510
- Zoro # G411583823
- Country of Origin United States
- Category Chemical Resistant Gloves
Description
For reliable protection in a variety of applications choose these Ansell AlphaTec Solvex 37-175 13'' green 17 mil unsupported sandpatch nitrile gloves with cotton flock lining. These gloves are made of unsupported 17 mil nitrile for optimal dexterity and comfort while the curved finger design offers a natural fit to reduce hand fatigue. They have a smooth sandpatch finish that provides a secure grip and they are designed for use in wet and dry work environments. These gloves are lined with cotton flocking that absorbs sweat to ensure better comfort. Plus they do not contain natural rubber latex making them safe to use by wearers with Type 1 allergies.Made of a high-performance nitrile compound these gloves are rated for ANSI level 4 abrasion resistance for superior protection against snags punctures and abrasions. For long-lasting service they will not swell weaken or degrade. This makes them ideal for food processing operations automotive industries and janitorial or industrial applications.Overall Dimensions:Length: 13''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Carabiner, Auto-Lock, 9-1/2" Length, Steel, Gold (5710)
- 5.11 Ripstop TDU Pant, Dark Navy, L R (74003)
- MONTOUR LINE Expandable Metal Barricade, Yellow and Black, 11.5 ft Length (EB-FS-YB-110)
- SIGNMISSION OSHA WARNING Sign, Horn Or Light Indicates Refrigerant Or, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-WS-A-1014-L-12185)
- ANSELL ALPHATEC 88-356 12'' Blue 17 Mil Unsupported Fish Scale Grip Treated Natural Latex Rubber Gloves, 12PK (20A8835610)
- ANSELL ALPHATEC Solvex 37-155 13'' Green 15 Mil Unsupported Sandpatch Nitrile Gloves, 12PK (20A3715510)
- ANSELL ALPHATEC Solvex 37-185 18'' Green 22 Mil Unsupported Sandpatch Nitrile Gloves (20A3718510)
- ANSELL ALPHATEC 12'', 16 Mil Unsupported Fish Scale Grip Natural Latex Rubber Gloves W/ Cotton Flock Lining, 12PK (20A8719810)
- SHOWA Chem Glove Nitrile Md (730-08.RT)
- THE BRUSH MAN Pvc Chemical-Resistant Gloves, Interlock Lined, Knit Wrist, Large, 12PK (GLOVE-8700)
- ANSELL 14" Chemical Resistant Gloves, PVA, 9, 1 PR (15-554)
- Ansell Alphatec Chemical Resistant Gloves