Shop All Coated Gloves
Ansell Alphatec
58-735 13'' Green / Gray Supported Ansell Grip Nitrile and Polyamide Gloves, 6PK
Mfr # 20A5873510
Zoro # G411583793
product price: $152.99
/pk 6, $25.50/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ansell Alphatec
- MFR # 20A5873510
- Zoro # G411583793
- Country of Origin United States
- Category Coated Gloves
Description
For reliable protection in a variety of applications choose these Ansell AlphaTec 58-735 13'' green / gray supported Ansell Grip nitrile and polyamide gloves. These gloves are made of polyamide for excellent chemical resistance and long-lasting wear and they feature a nitrile shell for ultimate durability and protection. The liner is integrated into this shell for an optimal fit tactility and comfort. This high-visibility liner also helps indicate when the shell has been compromised to alert users. For additional protection these gloves include a foldable cuff to prevent chemicals from running down the arm. The supported design provides added protection and a thicker barrier against hazards.These gloves have a specialized Ansell Grip coating that requires less force to grip wet or oily parts helping to reduce fatigue. They are rated for ANSI level 6 abrasion resistance for superior protection against snags punctures and abrasions. Plus the cut-resistant knitwork ensures ANSI A3/EN ISO C cut protection.These gloves are rated for EN 374 Type A chemical protection to guard against common chemicals. This makes them ideal for food processing operations automotive industries and janitorial or industrial applications.Overall Dimensions:Length: 13''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Capacitor (9513-63)
- NOTRAX 5 ft. L x PVC Foam, 3/8" Thick (411S0345BY)
- BADGER Fire Extinguisher, 60B:C, Dry Chemical, 10 lb (B10BC-1)
- ERB SAFETY ERBAmericana Hard Hat, 4-Point Pinlock Suspension, Blue, (19766)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 6, PR (382S-06)
- WATSON GLOVES Stealth Blackbird 15Gg Full Dip Nitrile - Med PR (395-M)
- ERGODYNE Ergodyne® Squids® 3400 Grabber, Lime (19119)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray/Green, L, PR (FT350L)
- SHOWA SHOWA Best Glove BO500B Polyurethane Coated Gloves, XL, 12PK (BO500B-XL)
- ANSELL ® Glove MidKnight MK-296 Nitrile, Size S (MK296-S-CASE)
- CONDOR VF, Coated Gloves, Nylon, L, 60WF89, PR (60WF81)
- Ansell Alphatec Coated Gloves