Shop All Chemical Resistant Gloves
Ansell Alphatec
58-128 11'' Green / Gray Supported Ansell Grip Nitrile Gloves, 12PK
Mfr # 20A5812810
Zoro # G211996229
product price: $112.99
/pk 12, $9.42/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ansell Alphatec
- MFR # 20A5812810
- Zoro # G211996229
- Country of Origin United States
- Category Chemical Resistant Gloves
Description
For reliable protection in a variety of applications choose these Ansell AlphaTec 58-128 11'' green / gray supported Ansell Grip nitrile gloves. These ergonomic gloves boast a fitted shape to reduce hand fatigue and support musculoskeletal health during repetitive tasks. They conform to the contours of the wearer's hand for a comfortable fit and they are supported for added protection and a thicker barrier against hazards. They are designed with a specialized Ansell Grip coating that requires less force to grip wet or oily parts helping to reduce fatigue.These gloves are rated for ANSI level 3 abrasion resistance for protection against snags punctures and abrasions. These have a thin nitrile coating that offers light-duty protection against oils and irritant fluids They are rated for EN 374 Type A chemical protection and they meet EU requirements for safe food handling and contact. This makes them ideal for food processing operations automotive industries and janitorial or industrial applications.Overall Dimensions:Length: 11''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Ear Muffs, 27 dB, VeriShield, Black/Yellow (1035127-VS)
- FAULKNER Faulkner FLK-48709 8 x 20 ft. Finish Line Mat (FLK-48709)
- LYLE Do Not Block Driveway Parking Sign, 6x12, T1-1641-EG_12x6 (T1-1641-EG_12x6)
- FEDERAL SIGNAL Base, Gray, LED (SLMBP-120-240GY)
- ANSELL ALPHATEC 12'', 16 Mil Unsupported Fish Scale Grip Natural Latex Rubber Gloves W/ Cotton Flock Lining, 12PK (20A8719810)
- ANSELL ALPHATEC Solvex 37-155 13'' Green 15 Mil Unsupported Sandpatch Nitrile Gloves, 12PK (20A3715510)
- ANSELL ALPHATEC Solvex 37-185 18'' Green 22 Mil Unsupported Sandpatch Nitrile Gloves (20A3718510)
- ANSELL ALPHATEC Solvex 37-175 13'' Green 17 Mil Unsupported Sandpatch Nitrile Gloves with Cotton Flock Lining, 12PK (20A3717510)
- ANSELL ALPHATEC 88-356 12'' Blue 17 Mil Unsupported Fish Scale Grip Treated Natural Latex Rubber Gloves, 12PK (20A8835610)
- PIP 11-4/5" Chemical Resistant Gloves, Natural Rubber Latex, XL, 12PK (47-L171B/XL)
- HONEYWELL NORTH North Nitri-Knit Gloves Size 11 26" L (GLV210-11)
- Ansell Alphatec Gloves & Hand Protection