Shop All Chemical Resistant Gloves
Ansell Alphatec
37-310 12'' Blue 8 Mil Unsupported Reversed Lozenge Grip Nitrile Gloves, 12PK
Mfr # 20A3731010
Zoro # G711583769
product price: $17.49
/pk 12, $1.46/ea
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ansell Alphatec
- MFR # 20A3731010
- Zoro # G711583769
- Country of Origin United States
- Category Chemical Resistant Gloves
Description
For reliable protection in a variety of applications choose these Ansell AlphaTec 37-310 12'' blue 8 mil unsupported reversed lozenge grip nitrile gloves. These unsupported gloves have a thin 8 mil nitrile palm for optimal dexterity comfort and protection. They have a reversed lozenge finish for a secure grip and they are unlined with no inner cotton flocking to prevent lint contamination. The engineered fit allows these gloves to be used on their own or as an over-glove. Plus they feature a long cuff to protect your forearm.These gloves are latex- and silicone-free for safe use by wearers with Type 1 latex allergies. They are rated for EN 374 Type B chemical protection to protect against light acids grease oils and liquids. They meet EU requirements for safe food handling and contact. This makes them ideal for food processing operations and janitorial or industrial applications.Overall Dimensions:Length: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUT WARRIOR Hi-Vis Cut Resistant Impact Gloves (1 Pair), A6 Cut Level, Size S (2896 (S))
- ANSELL Hyflex Cut Resistant Sleeve, 16" L, Gray (11-270)
- BRADY Label Printer, Blue, 13" H, 5.42 lb. (BMP51-AM-BWSPWID)
- LYLE No Thru Traffic Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical English, T1-1021-HI_12x18 (T1-1021-HI_12x18)
- ANSELL ALPHATEC 88-356 12'' Blue 17 Mil Unsupported Fish Scale Grip Treated Natural Latex Rubber Gloves, 12PK (20A8835610)
- ANSELL ALPHATEC Solvex 37-175 13'' Green 17 Mil Unsupported Sandpatch Nitrile Gloves with Cotton Flock Lining, 12PK (20A3717510)
- ANSELL ALPHATEC Solvex 37-185 18'' Green 22 Mil Unsupported Sandpatch Nitrile Gloves (20A3718510)
- ANSELL ALPHATEC Solvex 37-155 13'' Green 15 Mil Unsupported Sandpatch Nitrile Gloves, 12PK (20A3715510)
- ANSELL ALPHATEC 12'', 16 Mil Unsupported Fish Scale Grip Natural Latex Rubber Gloves W/ Cotton Flock Lining, 12PK (20A8719810)
- HONEYWELL NORTH 12" Chemical Resistant Gloves, Nitrile, 11, 1 PR (NK803/11)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6212S)
- Ansell Alphatec Chemical Resistant Gloves