Shop All Disposable Gloves
Ansell
93-360, Disposable Gloves, 7.87 mil Palm, Nitrile, Powder-Free, L, 500 PK, Green
Mfr # 93-360
Zoro # G1618922
product price: $413.99
/pk 500, $0.83/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Nitrile
- Palm Thickness 7.87 mil
- Length 11 3/4 in
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Ansell
- MFR # 93-360
- Zoro # G1618922
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | L |
Length | 11 3/4 in |
Size- Alpha | L |
Details
Item | Disposable Gloves |
Color | Green |
Material | Nitrile |
Palm Thickness | 7.87 mil |
Powdered/Powder-Free | Powder-Free |
Standards | EN 420, FDA Regulation 21 CFR 177.2600 |
Series | 93-360 |
Sterile/Non-Sterile | Non-Sterile |
Resists | Chemicals |
Application | Blending, Chemical Spills and Leak Cleanup, Equipment Maintenance and Cleanup, Liquid and Dry Product Preparation and Production, Vials and Ampules Sterilization, Weighing and Dispensing |
Finger Thickness | 7.9 mil |
Cuff | Extended Beaded |
Features | Extended Cuff |
Special Features | Compatible with Controlled Environments, Easy Donning, Nitrile/Neoprene Composite, Thin Mil Construction, Three Layer Design |
Disposable Glove Grade | Cleanroom |
Lining | Unlined |
Texture Location | Fingertips |
Disposable Glove Features | Extended Cuff |
Description
Disposable Gloves, Color Green, Features Extended Cuff, Finger Thickness 7.9 mil, Length 11 3/4 in, Palm Thickness 7.87 mil, Powdered/Powder-Free Powder-Free, Standards EN 420, FDA Regulation 21 CFR 177.2600, Sterile/Non-Sterile Non-Sterile, Texture Location Fingertips, Size- Alpha L, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOST EYEWEAR Reading Glasses, Modern Fashion Frames, Spring Loaded Hinges, Assorted, 6PK (30250)
- ZING Lean Sign, Eight Wastes of Lean, Defects, 2167 (2167)
- 2W INTERNATIONAL High Viz Rain Jacket with Detachable Hood, Large, Lime, Class 3 (750C-3 L)
- SUPER ANCHOR SAFETY Small - Red Webbing Fall Arrester Full Body Harness (6001-RS)
- ANSELL FFS-700, Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (FFS-700-S)
- ANSELL MICROFLEX(R) N85, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (N85)
- ANSELL Microflex Integra, Nitrile Exam Gloves, 6.7 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue (N861)
- ANSELL TouchNTuff 92-605, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (92-605)
- ANSELL Mega Texture, Nitrile Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, M, 100 PK, Orange (93256)
- ANSELL 93-360, Disposable Gloves, 7.87 mil Palm, Nitrile, Powder-Free, XL, 500 PK, Green (93-360)
- KIMTECH G3 NXT, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, L, 100 PK, White (62094)
- Ansell Disposable Gloves