Shop All Disposable Gloves
Ansell
93-243, Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue
Mfr # 93-243
Zoro # G6124170
product price: $88.49
/pk 100, $0.88/ea
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size XS
- Color Blue
- Material Nitrile
- Palm Thickness 4.7 mil
Product Information
- Brand Ansell
- MFR # 93-243
- Zoro # G6124170
- UPC # 20076490455877
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | XS |
Length | 15 1/2 in |
Glove Size and Cuff Length Style | XS/Extended |
Size- Alpha | XS |
Size - Numeric | 6 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Yes, Color Blue, Cuff Thickness 2.8 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Features Extended Cuff, Finger Thickness 6.3 mil, Latex-Free Yes, Length 15 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards ASTM D 3577, TYPE II/FDA21 CFR 177-2600, Sterile/Non-Sterile Non-Sterile, Texture Grain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Outdoor H/S, Wall, 2-Wire, Hi Candela, Red (P2RHK-120)
- FIBRE-METAL BY HONEYWELL Fibre-Metal F500 7" Crown Protector, (F500-H5)
- GASCO Calibration gas, Oxygen Zero Air, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-1ULTRA)
- LINCOLN ELECTRIC Welding Jacket (K4933-XL)
- ANSELL 93-360, Disposable Gloves, 7.87 mil Palm, Nitrile, Powder-Free, XL, 500 PK, Green (93-360)
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, XS, 100 PK, Beige (EV-2050-XS)
- ANSELL Diamond Grip Plus, Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, L, 100 PK, Beige (DGP-350-L)
- ANSELL Integra EC, Nitrile Exam Gloves, 7.9 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (N872)
- ANSELL Blaze, Nitrile Exam Gloves, 5.1 mil Palm, Nitrile, Powder-Free, M, 100 PK, Orange (N482)
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, S, 100 PK, Beige (EV-2050-S)
- BOARDWALK 395 Series, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (395XLBXA)
- Ansell Disposable Gloves