Shop All Disposable Gloves
Ansell
69-210, Disposable Gloves, 3.5 mil Palm, Latex, Powder-Free, S (7), 100 PK, Beige
Mfr # 69-210
Zoro # G202014949
original price:
$14.62
18% off
new price: $11.89
/pk 100, $0.12/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Size S (7)
- Color Beige
- Material Latex
- Palm Thickness 3.5 mil
Product Information
- Brand Ansell
- MFR # 69-210
- Zoro # G202014949
- UPC # 20076490001418
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Glove Size | S |
Size | S (7) |
Length | 9 1/2 in |
Size - Numeric | 7 |
Glove Length | 9 1/2 in |
Size- Alpha | S |
Glove Size and Cuff Length Style | S/Standard |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Beige, Cuff Style Beaded, Disposable Glove Type General Purpose, Finger Thickness 4.3 mil, Latex-Free No, Length 9 1/2 in, Material Latex, Medical Glove Type Surgical, Palm Thickness 3.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Clear Conduit Spacer For Stopp (STI-3104)
- ZING No Smoking Sign, Ohio, 14 in Height, 10 in Width, Aluminum, Rectangle, English (2859A)
- MUTUAL INDUSTRIES 10, 18 In X 3/4 In Nail Stakes With Holes (7500-0-18)
- SAFETYSHIRTZ SS360 American Grit Class 2 T-Shirt, Safety Green, S (65111301S)
- ANSELL HaloKote DSK, Latex Exam Gloves, 12 mil Palm, Latex, Powder-Free, L, 50 PK, Green (DSK)
- ANSELL Aloe Sense, Aloe Coated Exam Gloves, 3.9 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (N964)
- ANSELL Mega Texture, Nitrile Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, L, 100 PK, Orange (93256)
- ANSELL MidKnight Touch, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (93-732)
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5.1 mil Palm, Neoprene, Powder-Free, L, 100 PK, Green (25-101 L)
- ANSELL Black Dragon, Latex Disposable Gloves, 5.5 mil Palm , Latex, Powder-Free, XL, 100 PK, Black (MICBD-1004-PF)
- ZORO SELECT Unitized Exam Gloves, 0.4 mil Palm, Vinyl, Powder-Free, Universal, 4 PK, White (9999-1103)
- Ansell Gloves & Hand Protection