Shop All Coveralls & Overalls
This Product is Discontinued
Ansell
3XL, Red, Hook-and-Loop (Discontinued)
Mfr # 66-667
Zoro # G5409661
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 3XL
- Color Red
- Material Polyester
- Fabric Weight 7.2 oz/sq yd
- Inseam 31 in
Product Information
- Brand Ansell
- MFR # 66-667
- Zoro # G5409661
- UPC # 076490024192
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 3XL |
Fits Waist Size | 30 in to 30 in |
Fits Chest Size | 66 in |
Disposable Clothing Size | 3XL |
Maximum Height | 76 in |
Minimum Waist Size | 30 in |
Minimum Chest Size | 33 in |
Minimum Height | 74 in |
Maximum Waist Size | 30 in |
Maximum Chest Size | 33 in |
Named Size | 3XL |
Description
Collared Coveralls, Ankle Closure Hook-and-Loop, Anti-Static Yes, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 33 in, Chest Size - Minimum 33 in, Closure Features Zipper, Closure Type Zipper, Color Red, Coverall Style Collared Coverall, Cuff Style Hook-and-Loop, EPA Protection Level B, Features Adjustable Straps with Parachute Style Buckles, Gas Tight No, Height - Maximum 76 in, Height - Minimum 74 in, High-Visibility No, Includes Boot Covers No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.