Shop All Chemical Resistant Gloves
Ansell
32" Chemical Resistant Gloves, Neoprene, 9-3/4, 1 PR
Mfr # 55308
Zoro # G9312001
Sold in multiples of 10 for $4,599.90
Free Shipping & Returns
$4,599.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9-3/4
- Material Neoprene
- Glove Length 32 in
- Thickness 20 mil
- Color Black
Product Information
- Brand Ansell
- MFR # 55308
- Zoro # G9312001
- UPC # 20076490045481
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 9-3/4 |
Glove Length | 32 in |
Glove Size | 9-3/4 |
Details
Item | Gloves |
Material | Neoprene |
Thickness | 20 mil |
Color | Black |
Cuff Style | Beaded |
Glove Materials | Neoprene |
Description
Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Polo Shirt, L, ANSI Class 2 (LUX-SSPP2B-OL)
- CARHARTT Classic Buckle Belt, Black, 54" L, 1-1/2" W (A000550900117)
- LYLE No Right Turn Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R3-1-24DA (R3-1-24DA)
- PLUGFONES ComforTwist 29 dB Soft Foam Replacement Ear Plugs Yellow 5 pair (PRP-FY10)
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, S, 100 PK (25-201)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (37-676-VEND)
- ANSELL 17" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-104)
- ANSELL Gloves, Size L, PR (37-136)
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, L, 100 PK (25-101)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (88-390)
- PIP 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 12PK (48-L160Y/L)
- Ansell Chemical Resistant Gloves