Shop All Chemical Resistant Gloves
Ansell
24" Chemical Resistant Gloves, Natural Rubber Latex, 7-1/2, 1 PR
Mfr # 87-108
Zoro # G5402302
original price:
$27.47
22% off
new price: $21.39
/pr
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application In Food Processing, Manufacturing and Chemical Plants
- Resists Abrasion, Chemicals, Oils
- Glove Texture Location Smooth
- Glove Length 24 in
- Special Features Beaded Cuff for Tear Resistance and Easy Donning, Black Natural Rubber Latex Glove, Chlorinated to Harden and Cleanse the Surface of The Glove, Ideal for Use Where Heavy Duty Protection Is Essential
Product Information
- Brand Ansell
- MFR # 87-108
- Zoro # G5402302
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 7 1/2 |
Glove Length | 24 in |
Details
Application | In Food Processing, Manufacturing and Chemical Plants |
Resists | Abrasion, Chemicals, Oils |
Glove Texture Location | Smooth |
Special Features | Beaded Cuff for Tear Resistance and Easy Donning, Black Natural Rubber Latex Glove, Chlorinated to Harden and Cleanse the Surface of The Glove, Ideal for Use Where Heavy Duty Protection Is Essential |
Glove Thickness | 59.00 mil |
Supported / Unsupported | Unsupported |
ANSI/ISEA Cut Level | 1 |
Standards | EN420,EN388 and EN374 |
Item | Chemical Resistant Gloves |
Color | Black |
ANSI/ISEA Puncture Level | 1 |
ANSI/ISEA Abrasion Level | 4 |
Glove Liner Material | Unlined |
Cuff Style | Beaded |
Glove Materials | Natural Rubber Latex |
Description
Chemical Resistant Gloves, Natural Rubber Latex, Smooth, 59 mil, 24 in, Cuff Beaded, Lining Unlined, Glove Size 7 1/2, Color Black, Unsupported, Standards EN420,EN388 and EN374, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Windsock Kit, Orange, 10 In. (3LWE4)
- 5.11 Taclite Pro Pant, Mens, Black, 34x32 (74273)
- 3M Pipe Collar, 4 In., For Plastic Pipe (ULTRA-PPD-4)
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, XL, 100 PK (25-201)
- ANSELL 24" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (87-108)
- ANSELL 24" Chemical Resistant Gloves, Natural Rubber Latex, 10-1/2, 1 PR (87-108)
- ANSELL 24" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-108)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 7, 1 PR (87-276)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (37-676)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 6, 1 PR (37-145)
- SHOWA Chemical Resistant Gloves, Butyl, XL, PR (878R-10)
- Ansell Chemical Resistant Gloves