Shop All Chemical Resistant Gloves
This Product is Discontinued
Ansell
18" Chemical Resistant Gloves, Nitrile, 10, 1 PR (Discontinued)
Mfr # 37-185
Zoro # G0024193
This Product is Discontinued
Key Features
- Resists Component Materials Comply with 21 Cfr 177.2600 for Food Contact
- Supported / Unsupported Unsupported
- Glove Length 18"
- Glove Texture Location Smooth
- Standards ANSI, EN 388 4102, EN 374
Product Information
- Brand Ansell
- MFR # 37-185
- Zoro # G0024193
- Country of Origin Unknown
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 18" |
Glove Size | 10 |
Description
Chemical Resistant Gloves, Nitrile, Glove Size 10, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.