Shop All Chemical Resistant Gloves
Ansell
18" Chemical Resistant Gloves, Neoprene, 10, 1 PR
Mfr # 19-938
Zoro # G4647474
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 17 3/4 in
- ANSI/ISEA Abrasion Level 4
- Application Petrochemicals and Refining, Chemical Transport and Hazmat Work
- Glove Texture Location Palm and Fingers
- ANSI/ISEA Puncture Level 3
Product Information
- Brand Ansell
- MFR # 19-938
- Zoro # G4647474
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 17 3/4 in |
Glove Size | 10 |
Description
Chemical Resistant Gloves, Neoprene, Palm and Fingers, 83 mil, 17 3/4 in, Cuff Gauntlet, Lining Jersey, Glove Size 10, Color Black/Gray, Supported, Standards ANSI, EN388, EN374, EN420, EN407, EN511, CE, Resists Acids, Alcohols, Caustics, Many Solvents, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-435)
- STRANCO Label, Limited Qty, 2.5 In, 500 Labels (HMSL-2500-P500)
- WERNER Cable Choker 5/16in Vinyl Coated, C 6ft (A112006)
- NOTRAX 5 ft. L x PVC Foam, 3/8" Thick (411S0335BL)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-335)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (88393)
- ANSELL 17" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-104)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 10, 1 PR (37-165)
- ANSELL 15-1/2" Chemical Resistant Gloves, Laminated Film, 9, 1 PR (02-100)
- ANSELL 11" Chemical Resistant Gloves, Neoprene/Nitrile, XS, 50PK (93-260)
- BEST GLOVE Best Glove 845-730-06 Dispose Glove Istant Unsupported Nitrile 13 in. Size 6 Pack - 12 (845-730-06)
- Ansell Gloves & Hand Protection