Shop All Chemical Resistant Gloves
This Product is Discontinued
Ansell
17" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (Discontinued)
Mfr # 87-105
Zoro # G5402275
This Product is Discontinued
Key Features
- Glove Texture Location Smooth
- Color Black
- Supported / Unsupported Unsupported
- Glove Thickness 59 mil
- ANSI/ISEA Cut Level 1
Product Information
- Brand Ansell
- MFR # 87-105
- Zoro # G5402275
- UPC # 076490137335
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 9 1/2 |
Glove Length | 17 in |
Details
Glove Texture Location | Smooth |
Color | Black |
Item | Chemical Resistant Gloves |
Supported / Unsupported | Unsupported |
Glove Thickness | 59 mil |
ANSI/ISEA Cut Level | 1 |
Special Features | Beaded Cuff for Tear Resistance and Easy Donning, Black Natural Rubber Latex Glove, Chlorinated to Harden and Cleanse the Surface of The Glove, Ideal for Use Where Heavy Duty Protection Is Essential |
ANSI/ISEA Puncture Level | 1 |
Resists | Abrasion, Chemicals, Oils |
ANSI/ISEA Abrasion Level | 4 |
Standards | EN420,EN388 and EN374 |
Application | In Food Processing, Manufacturing and Chemical Plants |
Description
Chemical Resistant Gloves, Natural Rubber Latex, Smooth, 59 mil, 17 in, Cuff Beaded, Lining Unlined, Glove Size 9 1/2, Color Black, Unsupported, Standards EN420,EN388 and EN374, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.