Shop All Chemical Resistant Gloves
Ansell
14" Chemical Resistant Gloves, PVA, 10, 1 PR
Mfr # 15-554
Zoro # G3308560
product price: $28.45
/pr
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Thickness 37.5 mil
- Supported / Unsupported Supported
- ANSI/ISEA Puncture Level 2
- Color Red
- Application Chemical Processing and Preparation, Lab Work and Analyses, Electronic Manufacture and Printing Industry
Product Information
- Brand Ansell
- MFR # 15-554
- Zoro # G3308560
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 10 |
Glove Length | 14 in |
Description
Chemical Resistant Gloves, PVA, Smooth, 37.5 mil, 14 in, Cuff Gauntlet, Lining Interlock, Glove Size 10, Color Red, Supported, Standards ANSI, EN388, EN374, EN 420, CE, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Plastic, Danger Respirator, 10 x 7", Header Legend Color: Black (LCU4-0184-NP_10X7)
- MILWAUKEE TOOL Level 4 Cut Resistant Latex Dipped Winter Insulated Gloves - Large (12 pair) (48-73-7942B)
- TENACTIV Glove, TENACTIV, HiVis Green, Size 10 (S21TXUGFN10)
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size XS (60-9-1942-XS)
- ANSELL 14" Chemical Resistant Gloves, PVA, 9, 1 PR (15-554)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (87-029)
- ANSELL Sol-Vex Unsupported Nitrile Gloves, Green, XL (117301)
- ANSELL 18" Chemical Resistant Gloves, Neoprene, 8, 1 PR (19-024)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (87-155)
- ANSELL 37-185-11 Sol-Vex Unsupported Nitrile Gloves (117302)
- SHOWA Chemical Resistant Gloves, 10, PR (660ESDXL-10.EU)
- Ansell Chemical Resistant Gloves