Shop All Chemical Resistant Gloves
Ansell
13" Chemical Resistant Gloves, Nitrile, 8, 1 PR
Mfr # 37-676-VEND
Zoro # G1964669
original price:
$3.79
7% off
new price: $3.49
/pr
Sold in multiples of 6 for $20.94
$20.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level 5
- Resists Solvents
- Glove Length 13 in
- ANSI/ISEA Puncture Level 3
- Special Features Chemical Protection with A New Level of Grip, Fit and Comfort
Product Information
- Brand Ansell
- MFR # 37-676-VEND
- Zoro # G1964669
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 8 |
Glove Length | 13 in |
Details
Item | Chemical Resistant Gloves |
ANSI/ISEA Abrasion Level | 5 |
Resists | Solvents |
ANSI/ISEA Puncture Level | 3 |
Special Features | Chemical Protection with A New Level of Grip, Fit and Comfort |
Glove Texture Location | Fingers Only |
Glove Thickness | 15 mil |
Color | Green |
Application | Chemical Plants, Chemical Processing,Cleaning, Degreasing |
Standards | EN 388 4101, FDA |
Supported / Unsupported | Unsupported |
Glove Liner Material | Flock |
Cuff Style | Straight |
Glove Materials | Nitrile |
Description
Chemical Resistant Gloves, Nitrile, Fingers Only, 15 mil, 13 in, Cuff Straight, Lining Flock, Glove Size 8, Color Green, Unsupported, Standards EN 388 4101, FDA, Resists Solvents, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 7" W, 10" H, 0.040" Thick (U4-1415-NA_7x10)
- STRANCO Die Cut Letter Label, R, 10 Cards, PK10 (DBV-4-R-10)
- TRU-SPEC Tactical Polo, Hi-Vis Orange, L, 35" L (2597)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 32, 200 PK (LL-1)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (37-676-VEND)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (87-208)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (88-390)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (87-155)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 10, 1 PR (39-124)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (62-401)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 9, 1 PR (B161/9)
- Ansell Gloves & Hand Protection