Shop All Chemical Resistant Gloves
Ansell
13" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR
Mfr # 87-085
Zoro # G5401566
Sold in multiples of 12 for $16.20
$16.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Supported / Unsupported Unsupported
- Color Pink
- Resists Abrasion, Chemicals, Oils
- Glove Thickness 8.50 mil
- ANSI/ISEA Abrasion Level 2
Product Information
- Brand Ansell
- MFR # 87-085
- Zoro # G5401566
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 13 in |
Glove Size | 8 1/2 |
Details
Supported / Unsupported | Unsupported |
Color | Pink |
Resists | Abrasion, Chemicals, Oils |
Glove Thickness | 8.50 mil |
ANSI/ISEA Abrasion Level | 2 |
Glove Texture Location | Smooth |
Item | Chemical Resistant Gloves |
Application | In Food Processing, Manufacturing and Chemical Plants |
ANSI/ISEA Puncture Level | 0 |
Standards | 21CFR, EN420, EN388 and EN374 |
Special Features | Beaded Cuff for Tear Resistance and Easy Pull on 21 CFR (USA), CFIA (Canada) Compliant for Food Applications,(Except G12T), Flock Lined Medium Weight Natural Rubber Glove, Use in Low Hazard Areas |
Cuff Style | Beaded |
Glove Liner Material | Flock |
Glove Materials | Natural Rubber Latex |
Description
Chemical Resistant Gloves, Natural Rubber Latex, Smooth, 8.5 mil, 13 in, Cuff Beaded, Lining Flock, Glove Size 8 1/2, Color Pink, Unsupported, Standards 21CFR, EN420, EN388 and EN374, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Empty/In Service/Full Perforated Tag (CT499)
- BRADY Pipe Marker, Supply, Yellow, 4 to 6 In (4138-D)
- KASK WAC00009 Zenith Visors Attachment Kit (39531)
- AERO Aero 5602 16 Oz. Finale Quick Detailer And Final Wipe Down; Aluminum Bottle (5602)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 6-1/2, 1 PR (87-085)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 7-1/2, 1 PR (87-085)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (62-401)
- ANSELL Gloves, 0.2mm Thick, Green, Size 11, PR (37-300)
- ANSELL Gloves, Size 9-1/2, PR (37-501)
- ANSELL 10" Chemical Resistant Gloves, PVC, 8, 1 PR (23-200)
- PIP 10-4/5" Chemical Resistant Gloves, Nitrile, M, 12PK (56-3151/M)
- Ansell Gloves & Hand Protection