Shop All Chemical Resistant Gloves
Ansell
13" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR
Mfr # 62-401
Zoro # G5401225
product price: $7.99
/pr
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, EN ISO 374-1:2016 TYPE A AKLMPT, EN 374 AKL, EN 388 3131B, EN 388 3231, EN 407, EN 511, CE 0493, FDA
- Special Features Glove Maintains Dexterity and Pliability at Low Temperatures 13 Gauge Seamless Liner Ergonomic Hand Shape Provides an Excellent Natural Fit Dipped Rough Finish Makes Handling Wet and Slippery Materials Easier and Safer 21 Cfr (USA) and European Directives Compliant for Food Applications
- ANSI/ISEA Puncture Level 1
- Color Blue
- Application In Food Processing, Manufacturing
Product Information
- Brand Ansell
- MFR # 62-401
- Zoro # G5401225
- Country of Origin Multiple
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 13 in |
Glove Size | 7 |
Description
Chemical Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 53 mil, 13 in, Cuff Elastic, Lining Cotton, Glove Size 7, Color Blue, Supported, Standards ANSI, EN ISO 374-1:2016 TYPE A AKLMPT, EN 374 AKL, EN 388 3131B, EN 388 3231, EN 407, EN 511, CE 0493, FDA, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Sleeve, Black, L Size (9318D7MT)
- INTERNATIONAL ENVIROGUARD SMS Coverall with hood, 3XL, White, PK25, 3XL, 25 PK, White, SMS, Zipper (2225)
- CARHARTT Pants, Blue, Cotton, 32 x 30 In. (FRB100-DNM 32 30)
- PROFLEX BY ERGODYNE Knee Pads, XL, Hard Shell Style, PR (342)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (87-198)
- ANSELL Chemical Resistant Glove, 8, PR (37-145)
- ANSELL Disposable Gloves, Latex, Blue, L, 1 PR (88-356)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (87-155)
- ANSELL Chemical Resistant Glove, 22 mil, Sz 11, PR (37-165)
- ANSELL 14" Chemical Resistant Gloves, Butyl, 10, 1 PR (38-514)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (87-155)
- Ansell Gloves & Hand Protection