Shop All Chemical Resistant Gloves
Ansell
13" Chemical Resistant Gloves, Natural Rubber Latex, 6-1/2, 1 PR
Mfr # 87-118
Zoro # G5403212
product price: $3.99
/pr
Sold in multiples of 12 for $47.88
$47.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Glove Length 12 in
- Glove Size 6
- ANSI/ISEA Cut Level 1
- Special Features Beaded Cuff for Tear Resistance and Easy Pull On, Comfortable and Sensitive Natural Rubber Latex Glove, High Resistance to Water Based Chemicals, Longer Gauntlet Style Cuff for Extra Protection, Tough General Purpose Industrial Glove
Product Information
- Brand Ansell
- MFR # 87-118
- Zoro # G5403212
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 12 in |
Glove Size | 6 |
Description
Chemical Resistant Gloves, Natural Rubber Latex, Fingers Only, 31.5 mil, 12 in, Cuff Gauntlet, Lining Unlined, Glove Size 6, Color Black, Unsupported, Standards EN 374:2003 AKL, EN 374:2003, EN 388 3121, EN 388 3121A, EN ISO 374-1:2016 Type A AKLNPT, EN ISO 374-5:2016, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 1500/BX, Blue PK (AVE5766)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (730-11)
- BRADY Label, 1 3/16 in W, 25/32 in H, White (M6-1-425-FT)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161512)
- ANSELL 17" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-104)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-335)
- ANSELL 26" Chemical Resistant Gloves, Neoprene, 10, 1 PR (19-026)
- ANSELL Gloves, Size 10-1/2, PR (37-501)
- ANSELL AlphaTec® Chemical Resistant Gloves, Ansell 58-535B-8, 1-Pair - Pkg Qty 12 (¿58535B080¿)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 11, 1 PR (37-175)
- PIP 14" Chemical Resistant Gloves, PVC, Mens, 12PK (58-8040R)
- Ansell Gloves & Hand Protection