Shop All Chemical Resistant Gloves
Ansell
12" Chemical Resistant Gloves, PVC, 8, 1 PR
Mfr # 04-644
Zoro # G9102317
product price: $5.19
/pr
$5.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Fisheries, Petrochemical Refining, Handling Equipment and Abrasive Materials Coated with Acids, Caustics, Solvents Grease and Oil
- ANSI/ISEA Cut Level A1
- Glove Texture Location Fingers Only
- ANSI/ISEA Abrasion Level 5
- Special Features Excellent Chemical Resistance to Petrochemicals and Acids, Jersey Lining Provides Cushioned Comfort and Moderate Insulation, Optimum Abrasion Resistance In Combination with Excellent Wet Grip
Product Information
- Brand Ansell
- MFR # 04-644
- Zoro # G9102317
- Country of Origin Multiple
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 8 |
Glove Length | 12 in |
Description
Chemical Resistant Gloves, PVC, Fingers Only, 63 mil, 12 in, Cuff Gauntlet, Lining Cotton, Glove Size 8, Color Blue, Supported, Standards ANSI, CE 0493, EN ISO 374-1:2016 Type B KPT, EN 374, EN 388 3021X, EN 388 3021, EN ISO 374-5:2016, Resists Acids and Caustics, Greases, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hairnet, Black, Nylon PK144 (29JW50)
- CONDOR First Aid Sign, 5 in Height, 3 1/2 in Width, Vinyl, Vertical Rectangle, English (485Y55)
- DEWALT Knee Pad, UNIV, Clip, Hook/Loop, Black, PR1 (DWST590012)
- GATEWAY GLASSES SQUARED STARLITE BLUE MIRROR LEN (449M)
- ANSELL 12" Chemical Resistant Gloves, PVC, 11, 1 PR (04-644)
- ANSELL 12" Chemical Resistant Gloves, PVC, 10, 1 PR (04-644)
- ANSELL 12" Chemical Resistant Gloves, PVC, 9, 1 PR (04-644)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (62-400)
- ANSELL Scorpio Chemical Resistant Gloves, 14inL, Gauntlet Cuff, Large (212516)
- ANSELL Gloves, 0.2mm Thick, Green, Size 11, PR (37-300)
- MAGID ComfortFlex 626 15 Mil FlockLined Latex Gloves, 12PK (626L)
- Ansell Gloves & Hand Protection