Shop All Chemical Resistant Gloves
Ansell
12" Chemical Resistant Gloves, Nitrile, 9, 1 PR
Mfr # 58-430
Zoro # G9068875
product price: $4.59
/pr
$4.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Thickness 12 mil
- Resists Abrasions and Punctures, Cuts, Snags, Solvents
- Color Gray
- Standards ANSI, EN388, EN374, EN374- JKL, EN 420, CE
- ANSI/ISEA Puncture Level 2
Product Information
- Brand Ansell
- MFR # 58-430
- Zoro # G9068875
- Country of Origin Thailand
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 9 |
Glove Length | 12 in |
Description
Chemical Resistant Gloves, Nitrile, Fully, 12 mil, 12 in, Cuff Straight, Lining Flock, Glove Size 9, Color Gray, Unsupported, Standards ANSI, EN388, EN374, EN374- JKL, EN 420, CE, Resists Abrasions and Punctures, Cuts, Snags, Solvents, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Coverall w Hood and Boot, 3XL, Blue, PK25, 3XL, 25 PK, Blue (N2019)
- FLEX-TRED AntiSlip Safety Tape - 1" x 60’ / Ultra Grip Black-Roll (UGB.0160.R)
- MCR SAFETY Faceshield Visor, Acetate, 8x15-1/2In (8XXZ2)
- BRADY Label Roll, White, Labels/Roll: 500 (B33D-250-2-342)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-430)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-430)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-430)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (87-224)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (87-320)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (37-676)
- SHOWA Chemical Resistant Gloves, 11, Black, PR (892-11)
- Ansell Chemical Resistant Gloves