Shop All Chemical Resistant Gloves
Ansell
12" Chemical Resistant Gloves, Nitrile, 8, 1 PR
Mfr # 58-330
Zoro # G6178225
product price: $4.89
/pr
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Supported / Unsupported Unsupported
- Color Green
- ANSI/ISEA Puncture Level 3
- Standards ANSI, EN 388, EN 374
- Special Features AquaDri(R) Nitrile Foam Lining, Diamond Palm Grip
Product Information
- Brand Ansell
- MFR # 58-330
- Zoro # G6178225
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 8 |
Glove Length | 12 in |
Description
Chemical Resistant Gloves, Nitrile, Fingers Only, 14 mil, 12 in, Cuff Gauntlet, Lining Nitrile, Glove Size 8, Color Green, Unsupported, Standards ANSI, EN 388, EN 374, Resists Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Sidewalk Closed Cross Here With Right Arrow Sign, TM5140J (TM5140J)
- RADIANS RWG17 Latex Coated Cold Weath, PK1 (RWG17L)
- BRADY Lockout Padlock, Al, Black, Key Different (ALU-BLK-38ST-KD)
- BRADY B33 Series with Permanent Acrylic Adhesive Labels 1in H x 2in W WT 1500/RL (B33-17-422)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-330)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-330)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-330)
- ANSELL 10" Chemical Resistant Gloves, PVC, 10, 1 PR (23-202)
- ANSELL Chemical Resistant Gloves, 10, Blue, PR (04-002)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 11, 1 PR (37-175)
- ANSELL 12" Chemical Resistant Gloves, Neoprene, 9, 1 PR (08-352)
- Ansell Gloves & Hand Protection