Shop All Chemical Resistant Gloves
Ansell
12" Chemical Resistant Gloves, Nitrile, 7, 1 PR
Mfr # 58-330
Zoro # G6148581
original price:
$7.09
31% off
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level 5
- Glove Size 7
- Application Where There is Need for Chemical Protection (Applicable: Bases, Oils, Fuels, Some Solvents, Greases and Animal Fats, Hydrocarbon Derivatives, Alcohol Bases, Many Solvents and Esters)
- Glove Thickness 14 mil
- Standards ANSI, EN 388, EN 374
Product Information
- Brand Ansell
- MFR # 58-330
- Zoro # G6148581
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 7 |
Glove Length | 12 in |
Description
Chemical Resistant Gloves, Nitrile, Fingers Only, 14 mil, 12 in, Cuff Gauntlet, Lining Nitrile, Glove Size 7, Color Green, Unsupported, Standards ANSI, EN 388, EN 374, Resists Alcohol Bases, Bases, Chemicals, Fuels, Greases and Animal Fats, Hydrocarbon Derivatives, Many Solvents and Esters, Oils, Some Solvents, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT SAFETY Life Vest, Elite Dual-Sized, S/M (150200-200-030-23)
- MILLER ELECTRIC Helmet Assembly, Plastic, Flame Resistant (265305)
- GF PROTECTION Guardian 00484, Bull Ring Anchor (484)
- STRANCO Die Cut Number Label, 5, 10 Cards, PK10 (DBV-5-5-10)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (62-400)
- ANSELL 12-3/4" Chemical Resistant Gloves, Nitrile, L, 1 PR (37-210)
- ANSELL 24" Chemical Resistant Gloves, Natural Rubber Latex, 7-1/2, 1 PR (87-108)
- ANSELL Gloves, Size 7, PR (37-320)
- ANSELL VF, Glove, Sz 8, 4T423, PR (37175)
- ANSELL Gloves, Size 8, PR (37-320)
- SHOWA VF, Chem Res Gloves, 2X, 29UP92, PR (727-11-V)
- Ansell Chemical Resistant Gloves