Ansell

12" Chemical Resistant Gloves, Nitrile, 10, 1 PR


original price: $4.69
2% off
new price: $4.59
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Special Features Ansell Grip(TM) Technology with The Flexibility and Dexterity of An Unlined Nitrile Shell, Premium Grade Nitrile Compound Coating Along with Comfortable Cotton Flocked Liner
  • Supported / Unsupported Unsupported
  • Glove Thickness 12 mil
  • Color Gray
  • Application Automotive Assembly and Painting, Chemical Handling and Processing, Degreasing, Dip Tank Cleanup, Fishing Industry, Food Processing, General Maintenance Work, Printing Cleanup, Refinery (General), Solvents (General)
See all product information

Product Information

Dimensions

Glove Size 10
Glove Length 12 in

Description

Chemical Resistant Gloves, Nitrile, Fully, 12 mil, 12 in, Cuff Straight, Lining Flock, Glove Size 10, Color Gray, Unsupported, Standards ANSI, EN388, EN374, EN374- JKL, EN 420, CE, Resists Abrasions and Punctures, Cuts, Snags, Solvents, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.