Shop All Chemical Resistant Gloves
Ansell
12" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR
Mfr # 87-320
Zoro # G6422020
Sold in multiples of 12 for $23.40
$23.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resists Animal Fats and Other Chemicals, Solvents
- Glove Texture Location Fingers Only
- Glove Thickness 17 mil
- Color Orange
- Application In Food Processing, Manufacturing and Chemical Plants
Product Information
- Brand Ansell
- MFR # 87-320
- Zoro # G6422020
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 9 |
Glove Length | 12 in |
Description
Chemical Resistant Gloves, Natural Rubber Latex, Fingers Only, 17 mil, 12 in, Cuff Beaded, Lining Flock, Glove Size 9, Color Orange, Unsupported, Standards EN 374, EN ISO 374-1:2016 Type B KLT, EN 388 2010X, EN 388 2010, EN ISO 374-5:2016, EN 374:2003, Resists Animal Fats and Other Chemicals, Solvents, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER BDU Patrol Cap, 60C/40P, Olive, L (F550512330L)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, 2XL, Yellow, Polyester (IEX-HSY-06-XXL)
- DELTA PLUS Over-the-Head Electronic Ear Muffs, 22 dB, QuieTunes, Burgundy (COM-660)
- BULLARD Hood, Universal, White, Tychem(R) (RT1)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 7-1/2, 1 PR (87-320)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-320)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 6-1/2, 1 PR (87-320)
- ANSELL Sol-Vex Unsupported Nitrile Gloves, 2XL, 15 mil (117277)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-330)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (37-510)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (87-198)
- Ansell Chemical Resistant Gloves