Shop All Chemical Resistant Gloves
Ansell
12" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR
Mfr # 87-029
Zoro # G5401304
product price: $8.35
/pr
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 12 in
- Glove Texture Location Palm and Fingers
- ANSI/ISEA Cut Level A2
- Special Features Supported Natural Rubber Blue Latex Glove, Seamless Liner with Unique Knitted Elastic Cuff for Superb Fit and Comfort, Rough Finish on Hand Ensures Good Grip in Both Wet and Dry Conditions, High Flexibility and Excellent Levels of Dexterity
- Resists Abrasion, Chemicals, Oils
Product Information
- Brand Ansell
- MFR # 87-029
- Zoro # G5401304
- UPC # 076490135317
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 12 in |
Glove Size | 8 |
Details
Glove Texture Location | Palm and Fingers |
ANSI/ISEA Cut Level | A2 |
Special Features | Supported Natural Rubber Blue Latex Glove, Seamless Liner with Unique Knitted Elastic Cuff for Superb Fit and Comfort, Rough Finish on Hand Ensures Good Grip in Both Wet and Dry Conditions, High Flexibility and Excellent Levels of Dexterity |
Resists | Abrasion, Chemicals, Oils |
ANSI/ISEA Abrasion Level | 2 |
Item | Chemical Resistant Gloves |
Supported / Unsupported | Supported |
Application | In Food Processing, Manufacturing and Chemical Plants |
Color | Blue |
Glove Thickness | 50.00 mil |
Standards | 21CFR |
ANSI/ISEA Puncture Level | 1 |
Cuff Style | Gauntlet |
Glove Liner Material | Polyamide |
Glove Materials | Natural Rubber Latex |
Description
Chemical Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 50 mil, 12 in, Cuff Gauntlet, Lining Polyamide, Glove Size 8, Color Blue, Supported, Standards 21CFR, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 1000, PK40 (PABFP1K)
- US WEIGHT Sun Shield Yellow Plastic Chain By Us, 2" (U2351YEL)
- CONDOR Cold Protection Gloves, Thermal Cotton Lining, L (4NHC5)
- BRADY Adh Backed Env, 8-1/2 x 5-1/2 In, PK10 (81772)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (87-029)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (87-029)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (87-029)
- ANSELL 24" Chemical Resistant Gloves, PVC, 9, 1 PR (23-201)
- ANSELL Alphatec Chemical Resistant Gloves, Fish Scale, 12 in Length, 17 mil Thickness, XL(10), Blue, 1 Pair (88-356)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (87-198)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6452S)
- Ansell Chemical Resistant Gloves