Shop All Chemical Resistant Gloves
Ansell
12" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR
Mfr # 62-400
Zoro # G1230489
product price: $5.69
/pr
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Puncture Level 2
- Suggested Use Environment Food Processing
- Glove Length 12 in
- Resists Abrasions, Chemicals, Cuts, Punctures, Tear
- Application Food, Oil and Gas Industry
Product Information
- Brand Ansell
- MFR # 62-400
- Zoro # G1230489
- Country of Origin Multiple
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 12 in |
Glove Size | 8 |
Description
Chemical Resistant Gloves, Fully, 40 mil, 12 in, Cuff Pinked, Lining Cotton/Jersey, Glove Size 8, Color Blue, Supported, Standards ANSI ABR 4, ANSI A2, EN 388, Resists Abrasions, Chemicals, Cuts, Punctures, Tear, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Single Dipped PVC Gloves, Rough, Interlock Lined, 12" Long, Large, BK, Pair, PK12, 12PK (127-6212R)
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F60)
- JUSTRITE 2 1/2 gal Red Steel Type II Safety Can Flammables (7325120)
- 3M SCOTT X3-21 Pro SCBA (X321-624020011)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (62-400)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-735)
- ANSELL AlphaTec 58-735 Nitrile Gloves Large 14" L (GLV1213-L)
- ANSELL 18" Chemical Resistant Gloves, Neoprene, 10, 1 PR (19-024)
- ANSELL 11-1/2" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (88-392)
- ANSELL Gloves, PR (58-009)
- MAPA 18" Chemical Resistant Gloves, Neoprene, 11, 1 PR (N-730)
- Ansell Gloves & Hand Protection