Shop All Chemical Resistant Gloves
Ansell
11" Chemical Resistant Gloves, Nitrile, 11, 1 PR
Mfr # 58-128
Zoro # G3707999
product price: $5.29
/pr
$5.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Supported / Unsupported Supported
- Application Automotive Assembly and Painting, Chemical Handling and Processing, Degreasing, Dip Tank Cleanup, Fishing Industry, Food Processing, General Maintenance Work, Printing Cleanup, Refinery (General), Solvents (General)
- Special Features Optimal Flexibility, Protects Hands From Chemicals
- ANSI/ISEA Puncture Level 2
- ANSI/ISEA Abrasion Level 3
Product Information
- Brand Ansell
- MFR # 58-128
- Zoro # G3707999
- Country of Origin Thailand
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 11 |
Glove Length | 12 in |
Description
Chemical Resistant Gloves, Nitrile, Smooth, 7 mil, 12 in, Cuff Straight, Lining Nylon, Glove Size 11, Color Gray/Green, Supported, Standards ANSI, EN388, EN374, EN 420, CE, Resists Chemicals, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Brother® P-Touch® TZe Extra Strength Labeling Tape, 1/2"W, Black on Clear (TZES131)
- MECHANIX WEAR Mechanics Gloves, S, Black/Yellow, Spandex (CG40-75-008)
- GEMTOR 3 ft.L Shock Absorbing Lanyard (SP1101L3)
- DMI Sock Aid, Wht, Terry Cloth, Contains Latex (640-8140-0055)
- ANSELL 11" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-128)
- ANSELL 11" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-128)
- ANSELL 11" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-128)
- ANSELL CHEMICAL RESISTANT GLOVES LG 50/BX (MIC93-260L)
- ANSELL 13-1/2" Chemical Resistant Gloves, Nitrile, 6, 1 PR (58-735)
- ANSELL 11" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-128)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (717-07-V)
- Ansell Chemical Resistant Gloves