Shop All Chemical Resistant Gloves
Ansell
11" Chemical Resistant Gloves, Neoprene/Nitrile, XS, 50PK
Mfr # 93-260
Zoro # G6293771
original price:
$22.50
22% off
new price: $17.49
/pk 50, $0.35/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Supported / Unsupported Unsupported
- Glove Thickness 7.80 mil
- Application Blending, Compounding Materials, Aerospace Industry, Paint Guns, Tools and Robots, Cleaning and Degreasing, Janitorial and Maintenance Work, Mantling and Dismantling, Assembly, Oil Refining and Petrochemicals, Laboratory Processing, Chemical Plants and Transportation
- Glove Length 11 1/4 in
- Color Green
Product Information
- Brand Ansell
- MFR # 93-260
- Zoro # G6293771
- UPC # 20076490453460
- Country of Origin Multiple
- Category Chemical Resistant Gloves
Dimensions
Glove Size | XS |
Glove Length | 11 1/4 in |
Glove Size and Cuff Length Style | XS/Standard |
Size - Numeric | 6 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Anti-Static Yes, Color Green, Disposable Glove Type Chemical-Resistant, General Purpose, Features Dual Layer, Extended Cuff, Latex-Free Yes, Length 11 1/4 in, Material Neoprene/Nitrile, Palm Thickness 7.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards Category III, EN 374 JKL, EN 388 2000, EN 388 2000X, EN 421, EN 420:2003 + A1:2009, EN ISO 374-1:2016 TYPE B JKPT, EN ISO 374-5 Virus, FDA21 CFR 177-2600, ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Elec. Glove Protector, 9, Beige/Orange, PR (4JD72)
- GEM OFFICE PRODUCTS Tag Wire, 12", 26 Gauge Galvanized, 1000/PK, Steel/Gray 25PK (GEM2612TW)
- SE-KURE Outdoor Convex Mirror w/2 T Bkts, 18 (TCVO-30T-SB)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 44 L, +/-5% Accuracy (44ES-421)
- ANSELL 11" Chemical Resistant Gloves, Neoprene/Nitrile, S, 50PK (93-260)
- ANSELL 11" Chemical Resistant Gloves, Neoprene/Nitrile, 2XL, 50PK (93-260)
- ANSELL Microflex Chemical Resistant Gloves, Neoprene/Nitrile, 11 in L, Powder-Free, Green, Medium, 50 Pack (93-260)
- ANSELL 24" Chemical Resistant Gloves, PVC, 9, 1 PR (23-201)
- ANSELL Alphatec Chemical Resistant Gloves, Fish Scale, 12 in Length, 17 mil Thickness, M, 8), Blue, 1 Pair (88-356)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (37-676-VEND)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, XL, 12PK (9786XL)
- Ansell Chemical Resistant Gloves