Shop All Chemical Resistant Gloves
Ansell
11-3/4" Chemical Resistant Gloves, Nitrile, 8, 1 PR
Mfr # 37-310
Zoro # G6182082
product price: $1.79
/pr
Sold in multiples of 12 for $21.48
$21.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Standards FDA, EN 388, EN 421, EN 374
- ANSI/ISEA Abrasion Level 0
- Glove Length 12 in
- Glove Thickness 8 mil
Product Information
- Brand Ansell
- MFR # 37-310
- Zoro # G6182082
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 12 in |
Glove Size | 8 |
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 8 mil, 12 in, Cuff Extended Sleeve, Lining Unlined, Glove Size 8, Color Blue, Unsupported, Standards FDA, EN 388, EN 421, EN 374, Resists Chemicals, Liquids, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Unlined Goatskin Driver - Xlarge PR (546-X)
- CORDOVA Kevlar(R) Sleeve, 14" L, Single Ply (3014E)
- NMC Corrosive 8 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL12P10)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Black w Yellow Stripe 4x 30' (SGT-BYS-37)
- ANSELL 11-3/4" Chemical Resistant Gloves, Nitrile, 7, 1 PR (37-310)
- ANSELL 11-3/4" Chemical Resistant Gloves, Nitrile, 11, 1 PR (37-310)
- ANSELL 11-3/4" Chemical Resistant Gloves, Nitrile, 9, 1 PR (37-310)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (88-394)
- ANSELL 11" Chemical Resistant Gloves, Neoprene/Nitrile, XS, 50PK (93-260)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-430)
- CESTUS Work Gloves , Deep Grip Kool #3056 PR 3XL (3056 3XL)
- Ansell Gloves & Hand Protection