Shop All Chemical Resistant Gloves
Ansell
11-3/4" Chemical Resistant Gloves, Nitrile, 7, 1 PR
Mfr # 37-310
Zoro # G6181434
product price: $1.79
/pr
Sold in multiples of 12 for $21.48
$21.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Hand Style Left and Right
- Glove Length 12 in
- Standards FDA, EN 388, EN 421, EN 374
- Glove Texture Location Palm and Fingers
- ANSI/ISEA Abrasion Level 0
Product Information
- Brand Ansell
- MFR # 37-310
- Zoro # G6181434
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 12 in |
Glove Size | 7 |
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 8 mil, 12 in, Cuff Extended Sleeve, Lining Unlined, Glove Size 7, Color Blue, Unsupported, Standards FDA, EN 388, EN 421, EN 374, Resists Chemicals, Liquids, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Bib Apron, Blue, 54 In. L (56-009)
- APACHE MILLS 3 ft. L x Vinyl Foam, 11/16" Thick (3916509032X3)
- GVS-RPB Powered Air Purifying Respirators, HX5 (03-601)
- LYLE Decal Danger Confined Space, 5"x3-1/2", LCU4-0538-ND_5X3.5 (LCU4-0538-ND_5X3.5)
- ANSELL 11-3/4" Chemical Resistant Gloves, Nitrile, 8, 1 PR (37-310)
- ANSELL 11-3/4" Chemical Resistant Gloves, Nitrile, 10, 1 PR (37-310)
- ANSELL 11-3/4" Chemical Resistant Gloves, Nitrile, 11, 1 PR (37-310)
- ANSELL 13" Chemical Resistant Gloves, Neoprene/Nitrile, 9, 1 PR (53-001)
- ANSELL Sol-Vex Unsupported Nitrile Gloves, Green, Large (117300)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 10, 1 PR (62-400)
- HONEYWELL SAFETY PRODUCTS SilverShield Barrier Laminate, Foil-Type Safety Gloves (SSG/8)
- Ansell Gloves & Hand Protection