Shop All Chemical Resistant Gloves
Ansell
10" Chemical Resistant Gloves, PVC, 9, 1 PR
Mfr # 23-200
Zoro # G2096005
product price: $6.49
/pr
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Supported / Unsupported Supported
- Glove Texture Location Palm and Fingers
- ANSI/ISEA Abrasion Level 4
- ANSI/ISEA Cut Level A1
- ANSI/ISEA Puncture Level 2
Product Information
- Brand Ansell
- MFR # 23-200
- Zoro # G2096005
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 12 in |
Glove Size | 9 |
Description
Chemical Resistant Gloves, PVC, Palm and Fingers, 79 mil, 12 in, Cuff Straight, Lining Cotton, Glove Size 9, Color Blue, Supported, Standards ANSI, EN388, EN374, EN 420, CE, Resists Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Headgear Visor Holder with Ratchet Adjustment Black (3942)
- CONDOR Security Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 453P03 (453P03)
- ZORO SELECT Plastic Chain, 2 in. x 50 ft. L, Orange (50013-50)
- SELLSTROM Fire Blanket and Cabinet, Carbon Felt (S97456)
- ANSELL 10" Chemical Resistant Gloves, PVC, 7, 1 PR (23-200)
- ANSELL 10" Chemical Resistant Gloves, PVC, 10, 1 PR (23-200)
- ANSELL 10" Chemical Resistant Gloves, PVC, 8, 1 PR (23-200)
- ANSELL 12" Chemical Resistant Gloves, PVC, 11, 1 PR (04-644)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (87-276)
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, S, 100 PK (25-201)
- ANSELL 18" Chemical Resistant Gloves, Neoprene, 10, 1 PR (09-928)
- Ansell Chemical Resistant Gloves