Shop All Flags
Annin Flagmakers
US Hand Held Flag Set, 8in.Hx12in.W, PK12
Mfr # 3874
Zoro # G3781185
original price:
$14.65
9% off
new price: $13.29
/pk 12, $1.11/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend United States
- Indoor/Outdoor Indoor, Outdoor
- Material Aluminum
- Height 8 in
- Style Screen Printed
Product Information
- Brand Annin Flagmakers
- MFR # 3874
- Zoro # G3781185
- Country of Origin United States
- Category Flags
Dimensions
Height | 8 in |
Width | 12 in |
Details
Legend | United States |
Item | US Hand Held Flag Set |
Indoor/Outdoor | Indoor, Outdoor |
Material | Aluminum |
Style | Screen Printed |
Includes | 24 in Staff |
Description
US Hand Held Flag Set, United States, Indoor, Outdoor, Style Screen Printed, Height 8 in, Width 12 in, Material Aluminum, Includes 24 in Staff, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Dipstick (24 038 10-S)
- EAGLE GROUP Gowning Bench, Stainless Steel, 12"Wx48"L (CRB1248)
- AQUEON Replacment Filter Cartridges 3Pcs Extra Sml (100106415)
- DIXON Garden Hose Repair Fitting, 3/4" BarbxGHT, Includes: Washer; Nut (5911212SS)
- ANNIN FLAGMAKERS Annin Flagmakers 2720 4 ft. x 6 ft. Tough Tex Polyester Flag (2720)
- ANNIN FLAGMAKERS Ball Ornament, Aluminum, Gold (800049)
- ANNIN FLAGMAKERS Annin Flagmakers 21600 4 ft. x 6 ft. Nylon-Glo US Indoor Flag with Fringe (21600)
- ANNIN FLAGMAKERS Braided Halyard, 3/8 In.Dia, White (803506)
- ANNIN FLAGMAKERS Earth Flag, 3ft.x5ft. (1347)
- ANNIN FLAGMAKERS 3 ft. x 5 ft. Single Reverse Nylon-Glo POW-MIA Flag (377991)
- MAGNOLIA GARDENS 13 x 18 in Double Applique Nanas House Polyester Garden Flag (M011358)
- Annin Flagmakers Flags, Banners & Accessories