Shop All Flags
Annin Flagmakers
U.S. Classroom Flag, 12in x 18in, PK3
Mfr # 042800
Zoro # G5638806
product price: $23.29
/pk 3, $7.76/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, White, Blue
- Material polyester pongee
- Recommended Age 4+ Years
- Recommended Grade PK+
Product Information
- Brand Annin Flagmakers
- MFR # 042800
- Zoro # G5638806
- UPC # 194629024889
- Country of Origin United States
- Category Flags
Details
Color | Red, White, Blue |
Material | polyester pongee |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Description
Empire brand U.S. Flags are a quality line of indoor flags specifically designed to use in classroom settings. These flags are an indispensable part of any classroom. Dyed in brilliant colors on silky rayon material. All hems are stitched and securely stapled to ebonized staffs with gilded spearheads. Flag measures 12" x 18", staff measures 0.38" x 30". Sold as a pack of 3 flags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVYLOR Quikpak K1 Coverless Sit-On-Top Kayak (2000014137)
- RAIN BIRD Full Circle Micro Spray, Black, Plstc, PK2 (MSF2PKS)
- KOHLER Ch742 E3 Gardner/ Bandit (PA-CH742-3117)
- MASTER MFG 25 gal. Economy Broadcast Sprayer, Polyethylene Tank, 25 ft. Hose Length (SAO-H3-025B-MM)
- ANNIN FLAGMAKERS Iso 9001-2000 Flag, Nylon (ISO-9001:2000)
- ANNIN FLAGMAKERS Parade Flag Carrying Belt, Leather (660005)
- ANNIN FLAGMAKERS Verona Brand U.S. Miniature Flag, 8in x 12in, PK12 (041200)
- ANNIN FLAGMAKERS Washington's Cruisers Flag Nyl-Glo-3 ft. X 5 ft. (AN22734)
- ANNIN FLAGMAKERS 5x8 Tough Tex US Flag (182008)
- ANNIN FLAGMAKERS Annin Flagmakers 318100 Betsy Ross with Embroidered Stars Cotton Bunting-3 ft. X 5 ft. (318100)
- PATIOPLUS Doberman St. Patricks Day Shamrock Portrait Flag - Garden Size (PA631147)
- Annin Flagmakers Flags