Shop All General Purpose Gloves
Annin Flagmakers
Parade Gloves, White, XL, PR
Mfr # 450310
Zoro # G2431825
original price:
$36.00
49% off
new price: $18.29
/pr
$18.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Glove Coating Finish Dotted
- Glove Coating Material PVC
- Application Clute Cut with Straight Thumb
- Glove Coating Coverage Palm
Product Information
- Brand Annin Flagmakers
- MFR # 450310
- Zoro # G2431825
- Country of Origin United States
- Category General Purpose Gloves
Dimensions
Glove Size | XL |
Length | 9-1/2" |
Details
Item | Knit Gloves |
Color | White |
Glove Coating Finish | Dotted |
Glove Coating Material | PVC |
Application | Clute Cut with Straight Thumb |
Glove Coating Coverage | Palm |
Glove Cut | Clute |
Fabric Weight | 8 oz |
Glove Style | Parade |
Thumb Style | Straight |
Glove Coating Cover | Palm |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Palm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Fas-Trac III Hard Hat Replacement Suspension, 4-Point Ratchet, For V-Gard Hard Hats, Black (10148708)
- NORCO Calibration Gas, 103L, R-134A, N2 (J3159100PN)
- LYLE Decaldanger High Voltage, 14"x10", LCU4-0230-ND_14X10 (LCU4-0230-ND_14X10)
- EAGLE TYPE I STEEL SAFETY CAN FOR FLAM, 2.5 GAL., RED (UI25S)
- ANNIN FLAGMAKERS Parade Gloves, White, Large, PR (450305)
- PIP Bronze Series Leather/Fabric Work Gloves, Large (Size 9), Gray/Green, Pair, PK12, 12PK (83-6563/L)
- MAPA PROFESSIONAL MAPA® Blue-Grip„¢ LL301 Natural Rubber Gloves, Heavy Weight, Blue, 1 Pair, X-Large, 301429 (301429)
- IRONCLAD PERFORMANCE WEAR Ranchworx 2 Glove - New - Extra Large (IR304081)
- GLACIER GLOVE Kenai Large (016BK L BLK)
- IRONCLAD PERFORMANCE WEAR Knit Work Glove, L, Black, HPPE, Steel, PR (SKCSN-04-L)
- CONDOR Knit Gloves, L, White, PR (20GZ26)
- Annin Flagmakers General Purpose Gloves