Shop All Flag Pole Mounts & Brackets
Annin Flagmakers
Flag Staff Holder, Bracket, Silver
Mfr # 652555
Zoro # G2832121
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Height 3 in
- Length 3 in
- Width 1 1/2 in
Product Information
- Brand Annin Flagmakers
- MFR # 652555
- Zoro # G2832121
- Country of Origin United States
- Category Flag Pole Mounts & Brackets
Dimensions
Height | 3 in |
Length | 3 in |
Width | 1 1/2 in |
Diameter | 3/4 in |
Details
Item | Flag Staff Holder |
Color | Silver |
Material | Aluminum |
Finish | Steel |
Type | Bracket |
For Use With | Band Flag Staff Holder |
Description
Flag Staff Holder, Bracket, Height 3 in, Length 3 in, Width 1 1/2 in, Diameter 3/4 in, Material Aluminum, Color Silver, Finish Steel, For Use With Band Flag Staff Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Wand-Adjustable (188792AGS)
- MISSION Huggie Kitty Pet Soothing Pet Relaxing Toy 1 pk (HK011103)
- MTD Handle Asm-Engage (684-04105D)
- PURE GARDEN 6.25 in. x 16 ft. Galvanized Steel Landscape Lawn Edging- 3.8 lbs (50-197)
- ANNIN FLAGMAKERS 2-Way Bracket, 3in, Cast Aluminum, Silver (652260)
- ANNIN FLAGMAKERS 2Pk Spin Flag Fastener (2838)
- ANNIN FLAGMAKERS Quick Stick Flag Bracket (1921)
- ANNIN FLAGMAKERS Classroom Flag Wall Bracket, PK6 (642605)
- FLAGZONE Flag Spreader (6030010)
- CAMPBELL CHAIN & FITTINGS Cleat 2.5" Nickle 4015 (T7655402)
- VALLEY FORGE Valley Forge 28219 Flag Mounting Rings (8268443)
- Annin Flagmakers Flags, Banners & Accessories