Shop All Flags
Annin Flagmakers
Empire Brand U.S. Classroom Flag, 36in. x 24in.
Mfr # 043100
Zoro # G700936323
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, White, Blue
- Includes 1 U.S. Classroom Flag 24"x36"
- Material Polyester Pongee
- Recommended Grade Grade PK+
- Recommended Age 4+ years
Product Information
- Brand Annin Flagmakers
- MFR # 043100
- Zoro # G700936323
- UPC # 26427431005
- Country of Origin United States
- Category Flags
Details
Color | Red, White, Blue |
Includes | 1 U.S. Classroom Flag 24"x36" |
Material | Polyester Pongee |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ years |
Description
Empire brand U.S. Flags are a quality line of indoor flags specially designed for use in classroom settings. Anco-dyed in brilliant colors on silky rayon material; hem-stitched and securely stapled to ebonized staffs with gilded spearheads. Flag Size: 24" x 36". Staff Size: 7/16" x 48".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC Two-in-One Insect Zapper (PBZ)
- JACKS IMPORTS Western Nylon Saddle Cover BLACK (1660-BK)
- YARDGARD Green Poultry Netting, 24"x25 ft. (889242A)
- ZORO SELECT Water Hose, Ruber/PVC, 5/8" ID, 100 ft L (CSNSS58100)
- ANNIN FLAGMAKERS Braided Halyard, 5/16 In.Dia, White (803500)
- ANNIN FLAGMAKERS Annin Flagmakers 319726 Nyl-Glo Bedford Flag-3 ft. X 3 ft. (319726)
- ANNIN FLAGMAKERS Annin Flagmakers 429 Heavy Duty Cast Aluminum Bracket with Locking Pin (429)
- ANNIN FLAGMAKERS Annin Flagmakers 21600 4 ft. x 6 ft. Nylon-Glo US Indoor Flag with Fringe (21600)
- ANNIN FLAGMAKERS Iso 9001-2000 Flag, Nylon (ISO-9001:2000)
- ANNIN FLAGMAKERS Grave Marker, WWII Vet, Cast Bronze (601715)
- PATIOPLUS 11 x 15 in. Schnauzer Winter Snowflakes Holiday Flag Garden Size (PA55264)
- Annin Flagmakers Flags