Anji Mountain AMB0340-060R 6 x 6 ft. Kerala Ivory Jute Rug
Mfr # AMB0340-060R
Zoro # G303794085
Product Information
- Brand Anji Mountain
- MFR # AMB0340-060R
- Zoro # G303794085
- UPC # 794552336600
- Country of Origin China
- Category Decorative Rugs
Description
Look no more you have found the round area rug you have been searching for. This best-selling, transitional jute rug brings a warm, organic touch to so many areas in your home. A great solution for underneath your dining table or as an inviting for your entry way and living rooms too. Brightly dyed in a vibrant ivory color which can awaken a tired room or be the centerpiece of a freshly designed new space. Hand woven and stitched by skilled village weavers who apply vintage weaving techniques to a classic design. And don't worry, this rug is as durable and hard wearing as it is gorgeous so it's a great choice for high-traffic areas.
Features- Jute brings a magnificent, chunky texture to any space
- Jute fibers exhibit naturally anti-static, insulating and moisture regulating properties
- Rug pad recommended
- Vacuum regularly with suction only a beater brush is not recommended
- Blot liquid spills immediately by pressing a clean, undyed cloth into the spill to absorb as much as possible
- For hard to remove stains professional rug cleaning is recommended
- Color: Ivory
- Rug Size: 6 ft. Round
- Country of Origin: India
- Pile: 100% jute
- Dimension: 5" H x 8" W x 72" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Loveseat, 29" x 29", Upholstery Color: Black (111-2-BK-GG)
- BESTAR L Shaped Desk, 68.9" D, 71.1" W, 29.7" H, Deep Gray/Black, Melamine (110891-32)
- SONNET INDUSTRIES Sonnet T-4680 Atomic LCD Wall Clock with Temperature Date Humidity (T-4680)
- BOSS Caressoft Medical/Drafting Stool (B16240-GY)
- ANJI MOUNTAIN Anji Mountain AMB24005 44 x 52 Inch Bamboo Roll-Up - 0.25 Inch Thick with 9.25 Inch Tongue - Natural (AMB24005)
- ANJI MOUNTAIN Anji Mountain AMB0031-0069 6 ft. x 9 ft. CONTEMPORARY CHOCOLATE Bamboo Area Rug (AMB0031-0069)
- ANJI MOUNTAIN Anji Mountain Bamboo Rug Co. AMB24022W NEW 4 Inch Slat 48 Inch x 60 Inch NATURAL Bamboo Roll-Up Chair Mat (AMB24022W)
- ANJI MOUNTAIN Anji Mountain AMB0362-060R 6 ft. Round Kerala Sunrise Jute Hand Braided Rug - Beige; Tan & Ivory (AMB0362-060R)
- ANJI MOUNTAIN Anji Mountain AMB24003 36 x 48 Inch Bamboo Roll-Up - 0.25 Inch Thick with 9.25 Inch Tongue - Natural (AMB24003)
- ANJI MOUNTAIN Anji Mountain AMB0085-0069 6 ft. x 9 ft. COBBLESTONE Bamboo Area Rug (AMB0085-0069)
- PASARGAD HOME 2 ft 6 in x 8 ft Heritage Design Power Loom Runner Rug Beige (PFH02 2.06X8)
- Anji Mountain Decorative Rugs