Shop All Decorative Rugs
Anji Mountain
Anji Mountain AMB0338-0058 5 x 8 ft. Andes Ivory Jute Rug
Mfr # AMB0338-0058
Zoro # G303794146
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Anji Mountain
- MFR # AMB0338-0058
- Zoro # G303794146
- UPC # 794552338581
- Country of Origin China
- Category Decorative Rugs
Description
This transitional jute rug brings a magnificent, moderately chunky texture to practically any area in your home. Brightly dyed in a vibrant ivory color which can awaken a tired room or be the centerpiece of a freshly designed new space. Handloom woven by skilled village weavers who apply vintage weaving techniques to a classic design. And don't worry, this rug is as durable and hard wearing as it is gorgeous so it's a great choice for high-traffic areas.
Features- Jute brings a magnificent, chunky texture to any space
- Jute fibers exhibit naturally anti-static, insulating and moisture regulating properties
- Rug pad recommended
- Vacuum regularly with suction only a beater brush is not recommended
- Blot liquid spills immediately by pressing a clean, undyed cloth into the spill to absorb as much as possible
- For hard to remove stains professional rug cleaning is recommended
- Color: Ivory
- Rug Size: 5 x 8 ft.
- Country of Origin: India
- Pile: 100% jute
- Dimension: 10" H x 10" W x 62" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in x 3-1/2 in Unfinished Hardwood Round Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00012)
- ELECTRIDUCT Clip-It Strip 12" Magnetic Note and Paper Holder- Aluminum (HM-CSA-12)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 30" W, 60" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-3060)
- BAXTON STUDIO Victoria Matte White 2 Storage Drawers Nightstand Bedside Table (116-6194)
- ANJI MOUNTAIN Anji Mountain AMB0340-060R 6 x 6 ft. Kerala Ivory Jute Rug (AMB0340-060R)
- ANJI MOUNTAIN Anji Mountain AMB0031-0069 6 ft. x 9 ft. CONTEMPORARY CHOCOLATE Bamboo Area Rug (AMB0031-0069)
- ANJI MOUNTAIN 4 Ft. X 6 Ft. Ruby Saree Rug (AMB1004-0046)
- ANJI MOUNTAIN Anji Mountain AMB0362-060R 6 ft. Round Kerala Sunrise Jute Hand Braided Rug - Beige; Tan & Ivory (AMB0362-060R)
- ANJI MOUNTAIN Anji Mountain AMB24005 44 x 52 Inch Bamboo Roll-Up - 0.25 Inch Thick with 9.25 Inch Tongue - Natural (AMB24005)
- ANJI MOUNTAIN Anji Mountain AMB24013 48 x 52 Inch Bamboo Roll-Up - 0.25 Inch Thick - Dark Cherry (AMB24013)
- PALACEDESIGNS 7 x 9 ft. Floral Stain Resistant Rectangle Area Rug - Rust (PA3111290)
- Anji Mountain Decorative Rugs