Shop All Traffic Barricades
Angry Bull Barricades
Steel Barricade, Zinc coated pre-galvanized steel, 44 in. H, 8.5 ft. L, 26 in. W, Silver
Mfr # AC-LX85-FL-ZC
Zoro # G1096192
original price:
$129.09
9% off
new price: $116.99
/ea
Item requires special delivery charges. A $54.00 per item surcharge will be applied.
$116.99
Free 30-Day Returns
Key Features
- Color Silver
- Material Zinc coated pre-galvanized steel
- Height 44 in.
- Weight 34 lb.
- Length 8.5 ft.
Product Information
- Brand Angry Bull Barricades
- MFR # AC-LX85-FL-ZC
- Zoro # G1096192
- UPC # 696528074366
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 44 in. |
Length | 8.5 ft. |
Width | 26 in. |
Outside Diameter | 1.5 in. |
Size | 8.5 ft. |
Depth | 26 in. |
Details
Item | Steel Barricade |
Color | Silver |
Material | Zinc coated pre-galvanized steel |
Weight | 34 lb. |
Includes | (1) Zinc Coated Steel Interlocking Barricade Frame (2) Removable Flat Feet (2) Sets of Hardware For Attaching Feet |
For Use With | Large Construction Sites, Traffic Management, Stadiums, Public events, Marathons, Parades, State Fairs, Government, Museums, Municipalities, Casinos |
Application | Crowd Control |
Finish | Zinc Coated Pre-Galvanized Steel |
Type | Steel Barricade |
Series | ANGRYCADE LX8.5 |
Feet Type | Flat Feet |
Indoor/Outdoor Usage | Indoor |
Description
This 8.5' interlocking steel barricade is a high value, yet affordable crowd control barricade that’s well-suited for all large indoor events, and even many outdoor events as well. As a lightweight metal crowd barrier solution, this indoor barricade is an effective tool for crowd management and crowd control fencing, and supports easy tear down and indoor storage. School events, graduation ceremonies, job fares, and conferences are just a few popular use cases for temporary barricades like this one. This type of metal crowd control barrier is designed with pre-galvanized steel and removable flat feet, making it more convenient than other types of barricades in a few important and useful ways. The pre-galvanized steel exterior for instance makes this metal barricade more lightweight than other metal barriers, designed to accommodate crowd control needs which demand a more easily portable barricade. While it is lighter than alternatives, the smooth finish also accommodates light outdoor use, making this an especially easy to use and versatile event safety barrier. For example customers may use this convenient steel barrier as a protection barricade, safety barricade, or parking lot barrier for their large events. This steel barricade’s removable flat feet make it a high-stability barricade as well, easy to set up and tear down on any flat indoor or outdoor surface. With flat feet that are removable from the steel barricade, customers find this type of barricade especially easy to set up, tear down, and store. The interlocking steel barricade design common to portable metal barricades of this type is crucial for crowd control and security as well, allowing each single barricade to connect for a cohesive crowd barrier system which can sustain the impact of large crowds and heavy pedestrian' traffic. Again, this makes it an ideal portable crowd barrier for indoor events, or light outdoor use. With the proper indoor storage, this economical barricade can endure years of crowd barricade use in indoor or outdoor settings, and easy set up, tear down and storage, making this steel crowd control barrier one of the most convenient steel barricades for sale.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN PERMALIGHT Photoluminescent Anti-Slip Tape W/Self-Adhesive Backing, 2" x 52 Feet, UL1994-listed, (83-0780)
- GOOGLE NEST Nest Protect Battery Powered Smoke and Carbon Monoxide Alarm, 2nd Gen Pro Version (S3004PWBUS)
- NMC Symbol Remote Control Fire Pumps/ Imo La, 6 in Height, 6 in Width, Glow Vinyl Laminated (IMO163P)
- RADIANS Hi-Vis Mesh Neck Shade-Org-UNIV (NSO-UNIV)
- ANGRY BULL BARRICADES Interlocking White Barricade, Removable Flat Feet, 8.5 ft. (AC-HDX85-FL-WH)
- ANGRY BULL BARRICADES Interlocking Grey Barricade, Removable Bridge Feet, 8.5 ft. (AC-HDX85-BR-GY)
- ANGRY BULL BARRICADES Steel Barricade, Hot-Dipped Galvanized Steel, 44 in. H, 8.5 ft. L, 26 in. W, Silver (AC-HDX85-BR-GA)
- ANGRY BULL BARRICADES Steel Barricade, Hot-Dipped Galvanized Steel, 44 in. H, 8.5 ft. L, 26 in. W, Silver (AC-HDX85-FL-GA)
- ANGRY BULL BARRICADES Interlocking Zinc Coated Steel Barricade Removable Bridge Feet 8.5 Ft (AC-LX85-BR-ZC)
- ANGRY BULL BARRICADES Heavy Duty Barricade Jacket Covers, Heavy duty rip-stop vinyl, 44 in. H, 102 in. L, 26 in. W (AB-JACKET-AC85-DGN)
- ZORO SELECT Parking Curb, 4 in H, 6 ft L, 6 in W, White (1790W)
- Angry Bull Barricades Traffic Barricades