Shop All Traffic Barricades
Angry Bull Barricades
Steel Barricade, Black Powder Coated Steel, 44 in. H, 8.5 ft. L, 26 in. W, Black
Mfr # AC-HDX85-FL-BK
Zoro # G1085778
product price: $107.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$107.99
Free 30-Day Returns
Key Features
- Color Black
- Material Black Powder Coated Steel
- Height 44 in.
- Weight 44 lb.
- Length 8.5 ft.
Product Information
- Brand Angry Bull Barricades
- MFR # AC-HDX85-FL-BK
- Zoro # G1085778
- UPC # 696528074342
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 44 in. |
Length | 8.5 ft. |
Width | 26 in. |
Outside Diameter | 1.5 in. |
Size | 8.5 ft. |
Depth | 26 in. |
Details
Item | Steel Barricade |
Color | Black |
Material | Black Powder Coated Steel |
Weight | 44 lb. |
Includes | (1) Powder Coated Steel Interlocking Barricade Frame (2) Removable Flat Feet (2) Sets of Hardware For Attaching Feet |
Finish | Black Powder Coated Steel |
For Use With | Large Construction Sites, Traffic Management, Stadiums, Public events, Marathons, Parades, State Fairs, Government, Museums, Municipalities, Casinos |
Application | Crowd Control |
Type | Steel Barricade |
Series | AngryCade HDX8.5 Color |
Feet Type | Flat Feet |
Indoor/Outdoor Usage | Indoor / Outdoor |
Description
This black 8.5' interlocking, steel barricade with black powder coating is an effective crowd control barricade designed for safety. A popular choice for its attractive design, this heavy duty metal crowd barrier is well-suited for construction site protection, traffic safety, crowd management and crowd control fencing, or even for double use as a bicycle rack and barricade. But these are just a few popular use cases for temporary barricades like this one. This type of colored metal crowd control barrier is designed with powder-coated stainless steel and flat feet, setting it apart from other types of barricades in a few important and useful ways. The attractive yet durable black powder coated steel exterior for instance makes this metal barricade a good solution for both indoor or outdoor settings and makes it hearty enough for all weather conditions. For example customers may use this all weather steel barrier for airport barricades, parade barricades, or parking lot barricades. Its flat feet make this sturdy barricade ideal for flat surfaces like streets, sidewalks, and parking lots or even indoor event spaces and venues. For this reason, customers find this type of barricade most useful as a safety barricade, traffic control barricade, construction barricade, or for any other general protection barricade needs. The interlocking steel barricade design common to portable metal barricades of this type is crucial for crowd control and security as well, allowing each single barricade to connect for a cohesive crowd barrier system which can sustain the impact of large crowds and heavy pedestrian' traffic. Again, this makes it an ideal portable crowd barrier for indoor or outdoor events. Built to withstand years of crowd barricade use in indoor or outdoor settings, this black steel crowd control barrier is one of the most useful steel barricades for sale, with a black powder coat finish that makes it more appropriate for specialized uses than other standard portable barricade systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Valve Kit (10097883)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 6 - Blue Board / Black Shadows With Broom (HSB-V6-BLUE-KIT)
- STRANCO Die-Cut Reflective Number Label, 0 (DWR-SINGLE-8-0)
- ARIAT FR Pullover Hoodie, Men's, 3XL (10032829)
- ANGRY BULL BARRICADES Steel Barricade, Yellow Powder Coated Steel, 44 in. H, 8.5 ft. L, 26 in. W, Yellow (AC-HDX85-FL-YL)
- ANGRY BULL BARRICADES Interlocking Galvanized Steel Barricade, Removable Flat Feet, 8.5 ft. (AC-LDX85-FL-GA)
- ANGRY BULL BARRICADES Interlocking Green Barricade, Removable Bridge Feet, 8.5 ft. (AC-HDX85-BR-GN)
- ANGRY BULL BARRICADES Steel Barricade, Hot-Dipped Galvanized Steel, 44 in. H, 8.5 ft. L, 26 in. W, Silver (AC-HDX85-BR-GA)
- ANGRY BULL BARRICADES Steel Barricade, Zinc coated pre-galvanized steel, 44 in. H, 8.5 ft. L, 26 in. W, Silver (AC-LX85-FL-ZC)
- ANGRY BULL BARRICADES Heavy Duty Barricade Jacket Covers, Heavy duty rip-stop vinyl, 44 in. H, 102 in. L, 26 in. W (AB-JACKET-AC85-DGN)
- CORTINA SAFETY PRODUCTS Cortina Delineator Post - 42" - HD Plastic Base (03-746ABC-CH)
- Angry Bull Barricades Traffic Barricades