Shop All Traffic Barricades
Angry Bull Barricades
Interlocking Zinc Coated Steel Barricade Removable Bridge Feet 8.5 Ft
Mfr # AC-LX85-BR-ZC
Zoro # G301028076
product price: $174.99
/ea
Item requires special delivery charges. A $49.00 per item surcharge will be applied.
$174.99
Free 30-Day Returns
Product Information
- Brand Angry Bull Barricades
- MFR # AC-LX85-BR-ZC
- Zoro # G301028076
- UPC # 730167459044
- Country of Origin China
- Category Traffic Barricades
Description
This 8.5 foot interlocking steel barricade is a high value, yet affordable crowd control barricade that’s well-suited for all large indoor events, and even many outdoor events as well. As a lightweight metal crowd barrier solution, this indoor barricade is an effective tool for crowd management and crowd control fencing, and supports easy tear down and indoor storage.
School events, graduation ceremonies, job fares, and conferences are just a few popular use cases for temporary barricades like this one. This type of metal crowd control barrier is designed with pre-galvanized steel and removable bridge feet, making it more convenient than other types of barricades in a few important and useful ways.
The pre-galvanized steel exterior for instance makes this metal barricade more lightweight than other metal barriers, designed to accommodate crowd control needs which demand a more easily portable barricade. While it is lighter than alternatives, the smooth finish also accommodates light outdoor use, making this an especially easy to use and versatile event safety barrier. For example customers may use this convenient steel barrier as a protection barricade, safety barricade, or parking lot barrier for their large events.
This steel barricade’s removable bridge feet make it a high-stability barricade as well, easy to set up and tear down on uneven surfaces.
The interlocking steel barricade design common to portable metal barricades of this type is crucial for crowd control and security as well, allowing each single barricade to connect for a cohesive crowd barrier system which can sustain the impact of large crowds and heavy pedestrian foot traffic. Again, this makes it an ideal portable crowd barrier for indoor events, or light outdoor use.
With the proper indoor storage, this economical barricade can endure years of crowd barricade use in indoor or outdoor settings, and easy set up, tear down and storage, making this steel crowd control barrier one of the most convenient steel barricades for sale.
School events, graduation ceremonies, job fares, and conferences are just a few popular use cases for temporary barricades like this one. This type of metal crowd control barrier is designed with pre-galvanized steel and removable bridge feet, making it more convenient than other types of barricades in a few important and useful ways.
The pre-galvanized steel exterior for instance makes this metal barricade more lightweight than other metal barriers, designed to accommodate crowd control needs which demand a more easily portable barricade. While it is lighter than alternatives, the smooth finish also accommodates light outdoor use, making this an especially easy to use and versatile event safety barrier. For example customers may use this convenient steel barrier as a protection barricade, safety barricade, or parking lot barrier for their large events.
This steel barricade’s removable bridge feet make it a high-stability barricade as well, easy to set up and tear down on uneven surfaces.
The interlocking steel barricade design common to portable metal barricades of this type is crucial for crowd control and security as well, allowing each single barricade to connect for a cohesive crowd barrier system which can sustain the impact of large crowds and heavy pedestrian foot traffic. Again, this makes it an ideal portable crowd barrier for indoor events, or light outdoor use.
With the proper indoor storage, this economical barricade can endure years of crowd barricade use in indoor or outdoor settings, and easy set up, tear down and storage, making this steel crowd control barrier one of the most convenient steel barricades for sale.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Stencil, No Parking, PVC Plastic (1F122)
- LYLE Private Parking Sign, 24" x 18, T1-6287-EG_18x24 (T1-6287-EG_18x24)
- DEXTERITY Work Gloves, Nitrile, 2XL, Black/Gray, PK12 (S15NAPN-11)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-GI)
- ANGRY BULL BARRICADES Steel Barricade, Hot-Dipped Galvanized Steel, 44 in. H, 8.5 ft. L, 26 in. W, Silver (AC-HDX85-FL-GA)
- ANGRY BULL BARRICADES Interlocking White Barricade, Removable Bridge Feet, 8.5 ft. (AC-HDX85-BR-WH)
- ANGRY BULL BARRICADES Heavy Duty Barricade Jacket Covers, Heavy duty rip-stop vinyl, 44 in. H, 102 in. L, 26 in. W, Black (AB-JACKET-AC85-BK)
- ANGRY BULL BARRICADES Interlocking Galvanized Steel Barricade, Removable Flat Feet, 8.5 ft. (AC-LDX85-FL-GA)
- ANGRY BULL BARRICADES Steel Barricade, Zinc coated pre-galvanized steel, 44 in. H, 8.5 ft. L, 26 in. W, Silver (AC-LX85-FL-ZC)
- ANGRY BULL BARRICADES Steel Barricade, Orange Powder Coated Steel, 44 in. H, 8.5 ft. L, 26 in. W, Orange (AC-HDX85-FL-OR)
- ZORO SELECT Parking Curb Glue Down Kit, Stainless Steel, Steel, Silver (CS-GD-4)
- Angry Bull Barricades Traffic Safety